Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 95201105 Welding Cable Connector, Crimp, 225 A Compatible Current Max | CU7DNL

TWECO 95201105 Welding Cable Connector, Crimp, 225 A Compatible Current Max

Item: CU7DNL Model: 95201105Cross Ref: 49NW87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cable Connector
Cable ConnectionLug
Cable Connection TypeCrimp
Compatible Cable Gauge (minimum)1 AWG
Compatible Maximum Cable Gauge0.365 AWG
Compatible Minimum Cable Gauge1 AWG
For Use WithWelding Cable Sizes 1 Thru 2/0
InsulatedNo
Lug Angle180°
Lug ShapeOffset
Max. Amps225A
Stud Hole Diameter0.531"
Compatible Cable Gauge (maximum)2/0 AWG
Current (maximum)225A

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCable Connection TypeCompatible Maximum Cable GaugeCompatible Minimum Cable GaugeMax. AmpsInsulatedLug AngleLug ShapeStud Hole DiameterPkg. Qty.Price
TWECO 95201127 HD Hammer on Lug, Hammer-on, 225 A Compatible Current | CU7DMV 95201127Hammer On0.365 AWG1 AWG225ANo180°Offset0.531"5€38.67
TWECO 95201128 HD Hammer on Lug, Hammer-on, 250 A Compatible Current | CU7DMW 95201128Hammer On0.46 AWG0.41 AWG250ANo180°Offset0.531"5€76.22
TWECO 95201104 Welding Cable Connector, Crimp, 150 A Compatible Current Max | CU7DNK 95201104Crimp2 AWG6 AWG150ANo180°Offset0.531"5€19.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 95201105 Welding Cable Connector, Crimp, 225 A Compatible Current Max
€31.03 /unit