Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 95201104 Welding Cable Connector, Crimp, 150 A Compatible Current Max | CU7DNK

TWECO 95201104 Welding Cable Connector, Crimp, 150 A Compatible Current Max

Item: CU7DNK Model: 95201104Cross Ref: 49NW86
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cable Connector
Cable ConnectionLug
Cable Connection TypeCrimp
Compatible Cable Gauge (minimum)6 AWG
Compatible Maximum Cable Gauge2 AWG
Compatible Minimum Cable Gauge6 AWG
For Use WithWelding Cable Sizes 6 Thru 2
InsulatedNo
Lug Angle180°
Lug ShapeOffset
Max. Amps150A
Max. Compatible Cable Gauge2 AWG
Stud Hole Diameter0.531"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCable Connection TypeCompatible Maximum Cable GaugeCompatible Minimum Cable GaugeMax. AmpsInsulatedLug AngleLug ShapeStud Hole DiameterPkg. Qty.Price
TWECO 95201127 HD Hammer on Lug, Hammer-on, 225 A Compatible Current | CU7DMV 95201127Hammer On0.365 AWG1 AWG225ANo180°Offset0.531"5€38.67
TWECO 95201128 HD Hammer on Lug, Hammer-on, 250 A Compatible Current | CU7DMW 95201128Hammer On0.46 AWG0.41 AWG250ANo180°Offset0.531"5€76.22
TWECO 95201105 Welding Cable Connector, Crimp, 225 A Compatible Current Max | CU7DNL 95201105Crimp0.365 AWG1 AWG225ANo180°Offset0.531"5€28.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 95201104 Welding Cable Connector, Crimp, 150 A Compatible Current Max
€21.08 /unit