Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 91101102 Electrode Holder, 250 A | CU7DLV

TWECO 91101102 Electrode Holder, 250 A

Item: CU7DLV Model: 91101102Cross Ref: 44ZE42
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode Holder
Cable Connection TypeBall Point Screw
Duty RatingHeavy Duty
Electrode Holder ModelA-316
Features6-Position Jaw, Ball Point Connection
For Maximum Electrode Diameter0.188"
For Use WithStick Welding Electrodes
Holder Jaw MaterialCopper Alloy
Holder Length9 1/4"
Holder TypeClamp Style
MaterialCopper Alloy
Max. Amps250A
ProcessStick Welding
Wire Gauge0.365 AWG

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelFor Maximum Electrode DiameterMax. AmpsHolder LengthProcessCable Connection TypeDuty RatingHolder Jaw MaterialHolder TypePrice
TWECO 91101101 Electrode Holder, 200 A | CU7DLU 911011010.156"200A8 1/2"Stick WeldingBall Point ScrewHeavy DutyCopper AlloyClamp Style€76.69
TWECO 91101103 Electrode Holder, 300 A | CU7DLW 911011030.219"300A10"Stick WeldingBall Point ScrewHeavy DutyCopper AlloyClamp Style€92.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 91101102 Electrode Holder, 250 A
€88.83 /unit