TWECO 1240-1893 Nozzle Slip Adjustable PK2 | AH8KYG 38VN11

TWECO 1240-1893 Nozzle Slip Adjustable PK2

Item: AH8KYG Model: 1240-1893Cross Ref: 38VN11
In Stock

Get it by Tuesday, Jun 10

€145.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Size15.9 mm
Compatible With BrandTweco
Connection TypeSlip Adjustable
Duty RatingHeavy Duty
FeaturesNozzle Is Threaded Directly Onto The Velocity Conductor Tube
MaterialCopper
Size0.625"
TypeHeavy Duty , Slip Adjustable
Bore Diameter5/8"
For Mig Gun SeriesClassic No. Series, Spray Master Series, Supra XT Series

Shipping Info:

Ship weight (kg) 0.3175
Ship height (cm)4.32
Ship length (cm)8.89
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelTypeMaterialConnection TypeBore SizeSizeDuty RatingNozzle ShapeFor UsePkg. Qty.Price
TWECO 1240-1856 Nozzle Threaded Flush 0.500 inch PK2 | AH8KXL 38VM91 1240-1856Medium DutyCopperThreaded12.7 mm0.5"Medium Duty--2€70.59
TWECO 1240-1854 Nozzle Threaded Recess 0.625 inch PK2 | AH8KXM 38VM92 1240-1854Medium DutyCopperThreaded15.9 mm0.625"Medium Duty--2€70.59
TWECO 1240-1855 Nozzle Threaded Flush 0.625 inch PK2 | AH8KXN 38VM93 1240-1855Medium DutyCopperThreaded15.9 mm0.625"Medium Duty--2€71.02
TWECO 1240-1852 Nozzle Threaded Recess 0.750 inch PK2 | AH8KXP 38VM94 1240-1852Medium DutyCopperThreaded19.1 mm0.75"Medium Duty--1-
RFQ
TWECO 1240-1853 Nozzle Threaded Flush 0.750 inch PK2 | AH8KXQ 38VM95 1240-1853Medium DutyCopperThreaded19.1 mm0.75"Medium Duty--1-
RFQ
TWECO 1240-1859 Nozzle Slip Adjustable 0.500 inch PK2 | AH8KXR 38VM96 1240-1859Medium DutyCopperSlip Adjustable12.7 mm0.5"Medium Duty--2€92.01
TWECO 1240-1860 Nozzle Slip Adjustable 0.625 inch PK2 | AH8KXT 38VM97 1240-1860Medium DutyCopperSlip Adjustable15.9 mm0.625"Medium Duty--1€133.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 1240-1893 Nozzle Slip Adjustable PK2
€145.72 /unit