TWECO 1240-1887 Nozzle Flush Copper 0.750 inch PK2 | AH8KYU 38VN22

TWECO 1240-1887 Nozzle Flush Copper 0.750 inch PK2

Item: AH8KYU Model: 1240-1887Cross Ref: 38VN22
In Stock

Get it by Friday, Jun 13

€78.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Size19.1 mm
Connection TypeThreaded
MaterialCopper
Size0.75"
TypeFlush , Heavy Duty
Bore Diameter3/4"
Compatible With BrandTweco
Duty RatingHeavy Duty
For Contact Tip SeriesVTH, VTHA
For Mig Gun SeriesClassic No. Series, Spray Master Series, Supra XT Series
Insulation TypeSelf-Insulated
Maximum Amperage600A
Nozzle SeriesVelocity2
Nozzle ShapeConical
Nozzle To Tip RelationshipFlush
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.1179
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelTypeMaterialConnection TypeBore SizeSizeDuty RatingNozzle ShapeFor UsePkg. Qty.Price
TWECO 1240-1856 Nozzle Threaded Flush 0.500 inch PK2 | AH8KXL 38VM91 1240-1856Medium DutyCopperThreaded12.7 mm0.5"Medium Duty--2€70.59
TWECO 1240-1854 Nozzle Threaded Recess 0.625 inch PK2 | AH8KXM 38VM92 1240-1854Medium DutyCopperThreaded15.9 mm0.625"Medium Duty--2€70.59
TWECO 1240-1855 Nozzle Threaded Flush 0.625 inch PK2 | AH8KXN 38VM93 1240-1855Medium DutyCopperThreaded15.9 mm0.625"Medium Duty--2€71.02
TWECO 1240-1852 Nozzle Threaded Recess 0.750 inch PK2 | AH8KXP 38VM94 1240-1852Medium DutyCopperThreaded19.1 mm0.75"Medium Duty--1-
RFQ
TWECO 1240-1853 Nozzle Threaded Flush 0.750 inch PK2 | AH8KXQ 38VM95 1240-1853Medium DutyCopperThreaded19.1 mm0.75"Medium Duty--1-
RFQ
TWECO 1240-1859 Nozzle Slip Adjustable 0.500 inch PK2 | AH8KXR 38VM96 1240-1859Medium DutyCopperSlip Adjustable12.7 mm0.5"Medium Duty--2€92.01
TWECO 1240-1860 Nozzle Slip Adjustable 0.625 inch PK2 | AH8KXT 38VM97 1240-1860Medium DutyCopperSlip Adjustable15.9 mm0.625"Medium Duty--1€133.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 1240-1887 Nozzle Flush Copper 0.750 inch PK2
€78.44 /unit