TURTLESKIN CPB-400 Glove Liners Nylon/Polyester XL White PR | AH3FDN 31LL45

TURTLESKIN CPB-400 Glove Liners Nylon/Polyester XL White PR

Item: AH3FDN Model: CPB-400Cross Ref: 31LL45
In Stock

Get it by Monday, Jun 16

€35.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove Liners
ColorWhite
DesignHemmed
Fabric WeightLight
Gauge13 ga.
Length10 7/8"
MaterialNylon, Polyester
SizeXL

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.64
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelSizeFabric WeightPrice
TURTLESKIN CPB-400 Glove Liners Nylon/Polyester S White PR | AH3FDK 31LL42 CPB-400SLight€35.93
TURTLESKIN CPB-400 Glove Liners Nylon/Polyester M White PR | AH3FDL 31LL43 CPB-400MLight€35.93
TURTLESKIN CPB-400 Glove Liners Nylon/Polyester L White PR | AH3FDM 31LL44 CPB-400LLight€35.93
TURTLESKIN CPB-400 Glove Liners Nylon/Polyester S Black PR | AH3FDP 31LL46 CPB-400SLight€35.93
TURTLESKIN CPB-400 Glove Liners Nylon/Polyester M Black PR | AH3FDQ 31LL47 CPB-400MLight€35.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TURTLESKIN CPB-400 Glove Liners Nylon/Polyester XL White PR
€35.93 /unit