Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C60393 Corner Radius End Mill, 3 Flutes, 3/4 Inch Milling Dia, 7/8 Inch Length Of Cut | CQ9FKJ

CLEVELAND C60393 0 Corner Radius End Mill, 3 Flutes, 3/4 Inch Milling Dia, 7/8 Inch Length Of Cut

Item: CQ9FKJ Model: C60393Cross Ref: 32ZY29 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.03"
Cutting DirectionRight Hand
Cutting Length7/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeSingle End
FinishBright, Uncoated
GradeHigh Performance
Helix Angle30°
List NumberCEM-EMS-3
MaterialCarbide
Milling Dia.3/4"
Number Of Flutes3
Overall Length3"
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Shank Dia.3/4"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut7/8"
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, M, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberHelix AngleOverall LengthCorner RadiusCutting LengthPrice
CLEVELAND C60396 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 0.03 Inch Corner Radius | CQ9FEN C603961"31"CEM-EMS-330°4"0.03"2"€307.03
CLEVELAND C60395 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CQ9FEU C603951"31"CEM-EMS-330°3"0.03"1 1/8"€332.77
CLEVELAND C60390 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9FFQ C603901/2"31/2"CEM-EMS-330°3"0.03"1 1/4"€84.74
CLEVELAND C60389 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut | CQ9FGL C603891/2"31/2"CEM-EMS-330°2 1/2"0.03"5/8"€66.30
CLEVELAND C60374 Corner Radius End Mill, 3 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CQ9FHC C603741/4"31/4"CEM-EMS-330°2 1/2"0.02"3/4"€35.01
CLEVELAND C60373 Corner Radius End Mill, 3 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut | CQ9FHJ C603731/4"31/4"CEM-EMS-330°2"0.02"3/8"€30.90
CLEVELAND C60366 Corner Radius End Mill, 3 Flutes, 1/8 Inch Milling Dia, 1/2 Inch Length Of Cut | CQ9FHN C603661/8"31/8"CEM-EMS-330°1 1/2"0.01"1/2"€19.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C60393 0 Corner Radius End Mill, 3 Flutes, 3/4 Inch Milling Dia, 7/8 Inch Length Of Cut
€227.29 /unit