Flat Shipping

Flat Shipping at €24.99 + VAT

TURNSTILE 1016-S Rail Fitting Brushed Chrome | AC3PCK 2VAY1

TURNSTILE 1016-S Rail Fitting Brushed Chrome

Item: AC3PCK Model: 1016-SCross Ref: 2VAY1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPosts
TypeRail Fitting
Display Qty1
FinishChrome
MaterialSteel
Overall Height1 1/2"
Overall Width2"
Product TypePost

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)16.51
Ship width (cm)5.08
HS code7308909590
Country of OriginCA

Product Variants

ProductModelOverall HeightPrice
TURNSTILE 1011-M Barrier Post | AC3PBV 2VAW5 1011-M-€111.45
TURNSTILE 1013-M End Post | AC3PBW 2VAW6 1013-M-€182.39
TURNSTILE 1014-M Center Post | AC3PBX 2VAW7 1014-M38 1/2"€184.05
TURNSTILE 1015-M Corner Post | AC3PBY 2VAW8 1015-M-€189.61
TURNSTILE 1016-M Rail Fitting | AC3PBZ 2VAW9 1016-M-€28.62
TURNSTILE 1011-S Barrier Post Brushed Chrome | AC3PCF 2VAX6 1011-S-€133.51
TURNSTILE 1013-S End Post Brushed Chrome | AC3PCG 2VAX7 1013-S-€253.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TURNSTILE 1016-S Rail Fitting Brushed Chrome
€39.53 /unit