Flat Shipping

Flat Shipping at €24.99 + VAT

TURNSTILE 1011-S Barrier Post Brushed Chrome | AC3PCF 2VAX6

TURNSTILE 1011-S Barrier Post Brushed Chrome

Item: AC3PCF Model: 1011-SCross Ref: 2VAX6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPosts
TypeBarrier Post
Display Qty1
FinishChrome
MaterialSteel
Overall Height38 1/2"
Overall Width4"
Product TypePost

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)10.8
Ship length (cm)97.79
Ship width (cm)10.8
HS code7308909590
Country of OriginCA

Product Variants

ProductModelOverall HeightPrice
TURNSTILE 1011-M Barrier Post | AC3PBV 2VAW5 1011-M-€111.45
TURNSTILE 1013-M End Post | AC3PBW 2VAW6 1013-M-€182.39
TURNSTILE 1014-M Center Post | AC3PBX 2VAW7 1014-M38 1/2"€184.05
TURNSTILE 1015-M Corner Post | AC3PBY 2VAW8 1015-M-€189.61
TURNSTILE 1016-M Rail Fitting | AC3PBZ 2VAW9 1016-M-€28.62
TURNSTILE 1013-S End Post Brushed Chrome | AC3PCG 2VAX7 1013-S-€253.32
TURNSTILE 1014-S Center Post Brushed Chrome | AC3PCH 2VAX8 1014-S-€223.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TURNSTILE 1011-S Barrier Post Brushed Chrome
€182.94 /unit