Flat Shipping

Flat Shipping at €24.99 + VAT

TURBO AIR 30223L0212 Door Gasket, 25.5 X53.5 Inch Size | CU7DJP

TURBO AIR 30223L0212 Door Gasket, 25.5 x 53.5 Inch Size

Item: CU7DJP Model: 30223L0212Cross Ref: 63RL09
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Gasket
Model30223L0212

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TURBO AIR 30223L0212 Door Gasket, 25.5 x 53.5 Inch Size
€101.19 /unit