Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE UPBA475B 3/4 Low Lead Brass Ball Valve Inline Fnpt 3/4 In | AE3PUF 5EMR9

MILWAUKEE VALVE UPBA-475B - 34 Low Lead Brass Ball Valve Inline Fnpt 3/4 In

Item: AE3PUF Model: UPBA-475B - 34Cross Ref: 5EMR9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialChrome Plated Brass
Ball Port StyleFull Port
Ball Valve Basic Body MaterialBrass
Ball Valve Product GroupManual
Body MaterialLow Lead Brass
Body StyleInline
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection TypeFNPT x FNPT
For MediaWater
Handle - LockingLocking
Handle ColorWhite
Handle Height1.93"
Handle Length4.45"
Handle MaterialSteel
Handle TypeLever
Included MountingNot Applicable
Max. Pressure600 psi WOG
Max. Pressure For Combustible GasNot Rated
Max. Steam Pressure150 psi WSP
Maximum Pressure - SteamNot Applicable
Pipe Schedule CompatibilityNot Applicable
Pipe Size3/4"
PortFull
Seal MaterialPTFE
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range0°F to +180°F
Valve Body StyleStraight
Valve DesignTwo Piece
Vented Ball ValveNot Applicable
3-a ComplianceNot Rated
Cleaned And BaggedValve Cleaned and Bagged
Coefficient Of Volume (cv)40
Connection Gender - Side 2Female
Connection Size3/4" x 3/4"
Connection Size - Side 13/4"
Connection Size - Side 23/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleLocking Lever
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)600 psi
Media Temp. Range0°F to 180°F
Meets Ul Flammable Gas And Liquid StandardsUL 125, UL 842, UL 1477
Nominal Valve Size3/4"
Nsf Certifications For Food And Drinking WaterNSF 61
Overall Length2.62"
StandardsCSA, FM LISTED, IAPMO, NSF/ANSI 372
Vacuum Service Rating-29.92 in. hg
Valve ConstructionTwo-Piece
Valve SeriesUPBA475B

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)8.64
Ship length (cm)22.1
Ship width (cm)18.29
HS code8481801085
Country of OriginCN

Product Variants

ProductModelBall MaterialPipe SizeTemp. RangeConnection TypeMax. PressureMax. Steam PressureSeat MaterialSeal MaterialPrice
MILWAUKEE VALVE UPBA475B 1/4 Low Lead Brass Ball Valve Inline Fnpt 1/4 In | AE3PUC 5EMR6 UPBA-475B - 14Chrome Plated Brass1/4"0°F to +180°FFNPT x FNPT600 psi WOG150 psi WSPPTFEPTFE€23.78
MILWAUKEE VALVE UPBA475B 3/8 Low Lead Brass Ball Valve Inline Fnpt 3/8 In | AE3PUD 5EMR7 UPBA-475B - 38Chrome Plated Brass3/8"0°F to +180°FFNPT x FNPT600 psi WOG150 psi WSPPTFEPTFE€25.68
MILWAUKEE VALVE UPBA475B 1/2 Low Lead Brass Ball Valve Inline Fnpt 1/2 In | AE3PUE 5EMR8 UPBA-475B - 12Chrome Plated Brass1/2"0°F to +180°FFNPT x FNPT600 psi WOG150 psi WSPPTFEPTFE€26.64
MILWAUKEE VALVE UPBA475B 1 Low Lead Brass Ball Valve Inline Fnpt 1 In | AE3PUG 5EMT0 UPBA475B 1Brass1"Up To 180°FFNPT x FNPT600 psi WOG150 psi WSPPTFEPTFE€57.85
MILWAUKEE VALVE UPBA475B 1 1/4 Low Lead Brass Ball Valve Inline Fnpt 1-1/4 In | AE3PUH 5EMT1 UPBA-475B - 114Chrome Plated Brass1 1/4"0°F to +180°FFNPT x FNPT600 psi WOG150 psi WSPPTFEPTFE€90.31
MILWAUKEE VALVE UPBA475B 1 1/2 Low Lead Brass Ball Valve Inline Fnpt 1-1/2 In | AE3PUJ 5EMT2 UPBA-475B - 112Chrome Plated Brass1 1/2"0°F to +180°FFNPT x FNPT600 psi WOG150 psi WSPPTFEPTFE€111.34
MILWAUKEE VALVE UPBA475B 2 Low Lead Brass Ball Valve Inline Fnpt 2 In | AE3PUK 5EMT3 UPBA475B 2Brass2"Up To 180°FFNPT x FNPT600 psi WOG150 psi WSPPTFEPTFE€179.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE UPBA-475B - 34 Low Lead Brass Ball Valve Inline Fnpt 3/4 In
€47.14 /unit