Flat Shipping

Flat Shipping at €24.99 + VAT

TUNGALOY ASMT11T308PDPR-MJ AH140 Parallelogram Milling Insert, 0.264 Inch Inscribed Circle, 0.80 mm Corner Radius | CU7CYT

TUNGALOY ASMT11T308PDPR-MJ AH140 Parallelogram Milling Insert, 0.264 Inch Inscribed Circle, 0.80 mm Corner Radius

Item: CU7CYT Model: ASMT11T308PDPR-MJ AH140Cross Ref: 38UF72
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Chip-breaker CodeMJ
Chip-breaker StyleSingle Sided
CoatingPVD
CompatibilityYes
Corner Radius0.8 mm
Countersink Hole Angle40° to 60°
Cutting ApplicationMedium
Cutting Depth10.6 mm
Cutting DirectionNeutral
Cutting Edge Length12.3 mm
FeaturesGood Balance Between Wear And Chipping Resistance
For ToolholderHPO11R020MM10-02, HPO11R025MM12-03, HPO11R032MM16-03
For Use WithSquare Shoulder Mills
Hardened CompatibilityNo
Hole TypeCountersink Hole
Included Angle85°
Inscribed Circle0.264"
Insert ApplicationMedium
Insert Holding TypeScrew On
Insert Size11T308
Lead Angle90°
MaterialCarbide
Mounting Hole Dia.0.114"
Mounting StyleScrew On
No. Of Edges2
Non Ferrous (n) CompatibilityNo
Number Of Cutting Edges2
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeM, P, S
RakePositive
ShapeParallelogram
Stainless CompatibilityYes
Super Alloy CompatibilityYes
System Of MeasurementMetric
Thickness0.146"
Width6.7 mm
Workpiece CompatibilityStainless Steel, Steel, Super Alloy

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleThicknessCorner RadiusInsert SizeMounting Hole Dia.CoatingChip-breaker CodeCutting Edge LengthPrice
TUNGALOY 6866629 Parallelogram Milling Insert, 0.264 Inch Inscribed Circle, 0.40 mm Corner Radius | CU7CYQ 68666290.264"0.146"0.4 mm11T3080.114"PVDMJ12.3 mm€19.22
TUNGALOY 6822079 Parallelogram Milling Insert, 0.264 Inch Inscribed Circle, 0.80 mm Corner Radius | CU7CYR 68220790.264"0.146"0.8 mm11T3080.114"-MJ12.3 mm€13.42
TUNGALOY 6818308 Parallelogram Milling Insert, 0.264 Inch Inscribed Circle, 0.80 mm Corner Radius | CU7CYU 68183080.264"0.146"0.8 mm1705080.173"PVDMS12.3 mm€22.74
TUNGALOY 6822078 Parallelogram Milling Insert, 0.264 Inch Inscribed Circle, 0.80 mm Corner Radius | CU7CYV 68220780.264"0.146"0.8 mm11T3080.114"PVDMJ12.3 mm€18.40
TUNGALOY 6854550 Parallelogram Milling Insert, 0.264 Inch Inscribed Circle, 0.80 mm Corner Radius | CU7CYW 68545500.264"0.146"0.8 mm11T3080.114"PVDMJ12.3 mm€18.40
TUNGALOY 6863782 Parallelogram Milling Insert, 0.264 Inch Inscribed Circle, 0.80 mm Corner Radius | CU7CYX 68637820.264"0.146"0.8 mm11T3080.114"Chemical vapor depositionMJ12.3 mm€16.30
TUNGALOY 6818305 Parallelogram Milling Insert, 0.264 Inch Inscribed Circle, 1.00 mm Corner Radius | CU7CYY 68183050.264"0.146"1 mm11T3040.114"PVDMJ12.3 mm€18.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUNGALOY ASMT11T308PDPR-MJ AH140 Parallelogram Milling Insert, 0.264 Inch Inscribed Circle, 0.80 mm Corner Radius
€16.88 /unit