Stafford Mfg 5ES100REM Shaft Adapter, Machinable, 1 Inch I.D., SS | CJ6LDE

STAFFORD MFG 5ES100REM Shaft Adapter, Machinable, 1 Inch I.D., SS

Item: CJ6LDE Model: 5ES100REM
Limited Availability
€198.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Adapter
Bore Size1"
MaterialStainless Steel
Outside Dia.2"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size1/4"-28 x 3/4
Shaft Dia.2"
Total Length4 3/4"
TypeHigh Strength

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelShaft Dia.Outside Dia.Bore SizeMaterialScrew MaterialTotal LengthScrew SizeTypePrice
Stafford Mfg 5EL008REM Shaft Adapter, Machinable, 1/2 Inch I.D., Steel | CJ6LCB 5EL008REM1 1/4"1 1/4"1/2"SteelAlloy Steel2 3/4"#8-32 x 1/2High Strength€84.82
RFQ
Stafford Mfg 5EL010REM Shaft Adapter, Machinable, 5/8 Inch I.D., Steel | CJ6LCC 5EL010REM1 1/2"1 1/2"5/8"SteelAlloy Steel3 1/4"#10-32 x 5/8High Strength€77.53
RFQ
Stafford Mfg 5EL012REM Shaft Adapter, Machinable, 3/4 Inch I.D., Steel | CJ6LCD 5EL012REM1 3/4"1 3/4"3/4"SteelAlloy Steel4 1/4"1/4"-28 x 3/4High Strength€93.60
RFQ
Stafford Mfg 5EL014REM Shaft Adapter, Machinable, 7/8 Inch I.D., Steel | CJ6LCE 5EL014REM1 7/8"1 7/8"7/8"SteelAlloy Steel4 3/8"1/4"-28 x 3/4High Strength€109.98
RFQ
Stafford Mfg 5EL100REM Shaft Adapter, Machinable, 1 Inch I.D., Steel | CJ6LCF 5EL100REM2"2"1"SteelAlloy Steel4 3/4"1/4"-28 x 3/4High Strength€116.78
RFQ
Stafford Mfg 5EL102REM Shaft Adapter, Machinable, 1-1/8 Inch I.D., Steel | CJ6LCG 5EL102REM2 1/8"2 1/8"1 1/8"SteelAlloy Steel4 3/4"1/4"-28 x 3/4High Strength€123.05
RFQ
Stafford Mfg 5EL104REM Shaft Adapter, Machinable, 1-1/4 Inch I.D., Steel | CJ6LCH 5EL104REM2 1/4"2 1/4"1 1/4"SteelAlloy Steel5"1/4"-28 x 3/4High Strength€131.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 5ES100REM Shaft Adapter, Machinable, 1 Inch I.D., SS
€198.54 /unit