Flat Shipping

Flat Shipping at €24.99 + VAT

TUNGALOY 6993660 Indexable Drilling Insert, Hardened Steel/Nickel/Stainless Steel/Steel/Titanium, Carbide | CU7CXR

TUNGALOY 6993660 Indexable Drilling Insert, Hardened Steel/Nickel/Stainless Steel/Steel/Titanium, Carbide

Item: CU7CXR Model: 6993660Cross Ref: 38UD37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.70 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrilling Insert
Ansi CodeWWMU13X512R-DS AH6030
Chip-breakerYes
Coating ProcessPVD
Corner Radius1.2 mm
Cutting DirectionNeutral
FinishTitanium Aluminum Nitride Coat
Hole Dia.5.5 mm
Inscribed Circle13 mm
Insert Size13
Insert StyleWWMU
MaterialCarbide
Number Of Cutting Edges6
Primary Material ApplicationHardened Steel, Nickel, Stainless Steel, Steel, Titanium
ShapeTrigon
Thickness5.7 mm
Finish - MachiningTiAlN
Iso NumberWWMU09X510R-DS AH6030
Manufacturer GradeAH6030
Material - MachiningCarbide

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert StyleCoating ProcessCorner RadiusShapeInscribed CircleThicknessNumber Of Cutting EdgesHole Dia.Price
TUNGALOY 6861473 Indexable Drilling Insert, Cast Iron/Stainless Steel/Steel, Yes Chip-Breaker, Carbide | CU7CXQ 6861473XPMTPVD0.8 mmParallelogram7 mm3.6 mm42.8 mm€15.69
TUNGALOY 6993658 Indexable Drilling Insert, Hardened Steel/Nickel/Stainless Steel/Steel/Titanium, Carbide | CU7CXT 6993658WWMUPVD1 mmTrigon9.7 mm4.9 mm64.4 mm€25.18
TUNGALOY 6861446 Indexable Drilling Insert, Stainless Steel/Steel, Yes Chip-Breaker, Carbide | CU7CXU 6861446XPMTPVD0.8 mmParallelogram7 mm3.6 mm42.8 mm€16.81
TUNGALOY 6861422 Indexable Drilling Insert, Yes Chip-Breaker, Carbide | CU7CXV 6861422XPMTPVD1.2 mmParallelogram11.2 mm4.76 mm44.4 mm€20.12
TUNGALOY 6863851 Indexable Drilling Insert, Cast Iron, Yes Chip-Breaker, Carbide, TiCN | CU7CXW 6863851XPMTChemical vapor deposition0.8 mmParallelogram7 mm3.6 mm42.8 mm€16.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUNGALOY 6993660 Indexable Drilling Insert, Hardened Steel/Nickel/Stainless Steel/Steel/Titanium, Carbide
€38.70 /unit