Flat Shipping

Flat Shipping at €24.99 + VAT

TUNGALOY 6821765 Trigon Milling Insert, 0.374 Inch Inscribed Circle, 1.50 mm Corner Radius | CU7DAK

TUNGALOY 6821765 Trigon Milling Insert, 0.374 Inch Inscribed Circle, 1.50 mm Corner Radius

Item: CU7DAK Model: 6821765Cross Ref: 38UE84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.06 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Cast Iron (k) CompatibilityYes
Chip-breakerYes
Chip-breaker CodeML
Chip-breaker StyleOn One Side
Clearance Angle11°
CoatingPVD
CompatibilityYes
Corner Radius1.5 mm
Countersink Hole Angle40° to 60°
Cutting ApplicationMedium Cutting
Cutting Depth1.5 mm
Cutting DirectionNeutral
Cutting Edge Length6 mm
For ToolholderEXP06100RLLU, EXP06100RLU, EXP06100RSU, EXP06125RLBU, EXP06125RLLBU, EXP06125RSBU, EXP06150RLLU, EXP06150RLU, EXP06150RSU, EXP09200RLU, EXP09200RU
For Use WithHigh-Feed Milling
Hardened CompatibilityNo
Hole TypeCountersink Hole
Included Angle80°
Inscribed Circle0.374"
Insert ApplicationMedium
Insert Holding TypeScrew On
Insert Size06X415
Lead Angle20°
MaterialCarbide
Mounting Hole Dia.0.173"
Mounting StyleScrew On
No. Of Edges3
Non Ferrous (n) CompatibilityNo
Number Of Cutting Edges3
Primary Material ApplicationCast Iron, Nickel, Steel, Titanium
Primary Material Application Iso CodeK, P, S
RakePositive
ShapeTrigon
Stainless CompatibilityNo
Super Alloy CompatibilityYes
System Of MeasurementMetric
Thickness0.165"
Width3/8"
Workpiece CompatibilitySteel, Super Alloy

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleCorner RadiusThicknessChip-breakerCoatingInsert SizeCutting Edge LengthLead AnglePrice
TUNGALOY 6817327 Trigon Milling Insert, 0.3130 Inch Inscribed Circle, 1.50 mm Corner Radius | CU7DAG 68173270.313"1.5 mm0.138"NoPVD05H3155 mm20°€18.05
TUNGALOY 6853869 Trigon Milling Insert, 0.3130 Inch Inscribed Circle, 1.50 mm Corner Radius | CU7DAH 68538690.313"1.5 mm0.138"NoChemical vapor deposition05H3155 mm20°€18.10
TUNGALOY 6820779 Trigon Milling Insert, 0.3130 Inch Inscribed Circle, 1.50 mm Corner Radius | CU7DAJ 68207790.313"1.5 mm0.138"NoPVD05H3155 mm20°€18.10
TUNGALOY 6820780 Trigon Milling Insert, 0.374 Inch Inscribed Circle, 1.50 mm Corner Radius | CU7DAL 68207800.374"1.5 mm0.165"NoPVD06X4156 mm20°€18.10
TUNGALOY 6853865 Trigon Milling Insert, 0.508 Inch Inscribed Circle, 1.50 mm Corner Radius | CU7DAM 68538650.508"1.5 mm1/4"YesChemical vapor deposition806158 mm10°€20.21
TUNGALOY 6821768 Trigon Milling Insert, 0.508 Inch Inscribed Circle, 1.50 mm Corner Radius | CU7DAN 68217680.508"1.5 mm1/4"YesPVD806158 mm10°€20.25
TUNGALOY 6853867 Trigon Milling Insert, 0.591 Inch Inscribed Circle, 2.50 mm Corner Radius | CU7DAP 68538670.591"2.5 mm0.276"YesChemical vapor deposition907259 mm20°€23.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUNGALOY 6821765 Trigon Milling Insert, 0.374 Inch Inscribed Circle, 1.50 mm Corner Radius
€20.06 /unit