Flat Shipping

Flat Shipping at €24.99 + VAT

TUNGALOY 6781056 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFL

TUNGALOY 6781056 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker

Item: CU7DFL Model: 6781056Cross Ref: 60WH73
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Chip-breaker CodePS
Clearance Angle
Corner Radius0.031"
Cutting ApplicationFinishing To Medium Cutting
Cutting DirectionNeutral
Cutting Edge Length0.433"
Included Angle60°
Inscribed Circle1/4"
Insert CodeTCMT21.52
Insert StyleTCMT
MaterialCarbide
Number Of Cutting Edges3
ShapeTriangle
System Of MeasurementMetric
Thickness2.38 mm
Through Hole Inside Dia.2.8 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleInscribed CircleThicknessCorner RadiusChip-breaker CodeCutting Edge LengthPrice
TUNGALOY TPMN 432 AH120 Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle | CU7DFD TPMN 432 AH120TPMN432TPMN11°1/2"0.188"0.031"No0.866"€16.77
TUNGALOY 6805209 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle | CU7DFE 6805209TPGW221TPGW11°1/4"1/8"0.016"No-€170.92
TUNGALOY 6812281 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle | CU7DFF 6812281TPGN222TPGN11°1/4"1/8"0.031"No0.433"€67.13
TUNGALOY 6772476 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFG 6772476TPMT221TPMT11°1/4"3.18 mm0.016"PS0.433"€11.51
TUNGALOY 6774059 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFH 6774059TCMT21.5.5TCMT1/4"2.38 mm0.008"PS0.433"€12.00
TUNGALOY 6781185 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFJ 6781185TPMT221TPMT11°1/4"3.18 mm0.016"PS0.433"€11.51
TUNGALOY 6772466 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFK 6772466TCMT21.51TCMT1/4"2.38 mm0.016"PS0.433"€12.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUNGALOY 6781056 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker
€15.02 /unit