Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2080HLK1CL Connecting Link Lambda Double Pitch | AB4JKP 1YGD2

TSUBAKI C2080HLK1CL Connecting Link Lambda Double Pitch

Item: AB4JKP Model: C2080HLK1CLCross Ref: 1YGD2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnecting Roller Chain Link
Ansi Chain SizeC2080HL
Attachment TypeTab
Centerline To Attachment End0.312" , 0.823" , 1.543" , 18/25" , 5/8" , Attachment Link , Cottered Pin
Chain Overall Width1.543"
Connecting End To Center Line0.823"
FinishBlack Oxide
Industry Chain Pitch2"
Inside Pin Dia.0.312"
Link TypeAttachment Link
LubricationSelf Lubricating
MaterialSteel
Max. Allowable Load2400 lbs.
Outside Pin Dia.0.312"
Overall Width1.543"
Pin Length1.543"
Pin Link Plate Thickness0.906"
Pin TypeCottered
Pitch2"
Plate Height0.906"
Plate Thickness5/8"
Rivet End To Center Line18/25"
Roller Dia.5/8"
Roller Link Plate Height0.906"
Tensile Strength15400 lbs.
Width Between Roller Link Plates5/8"
Attachment NumberK-1
Centerline To Hole Center18/25"
Chain NumberC2080H
Display Qty1
Extended Pin Diameter0.312"
For Chain Style (combined)Black Oxide Steel
Maximum Operating Temperature302°F
Minimum Operating Temperature14°F
Number Of Tab Holes1
Pin ContructionCottered Pin
Roller Diameter5/8"
StandardsANSI

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)5.08
Ship width (cm)3.92
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchAnsi Chain SizeRoller Dia.FinishTensile StrengthTemp. RangeInside Pin Dia.Pkg. Qty.Price
TSUBAKI C2060HLSA1CL Connecting Link Lambda Double Pitch | AB3MTR 1UFP5 C2060HLSA1CLSteel1 1/2"C2060HL0.469"Black Oxide9040 lbs.-0.234"1€26.04
TSUBAKI C2060HLSA2CL Connecting Link Lambda Double Pitch | AB3MTU 1UFP7 C2060HLSA2CLCarbon Steel1 1/2"C2060HL0.469"-9040 lbs.+14°F to +302°F0.234"1€26.04
TSUBAKI C2060HLSK1CL Connecting Link Lambda Double Pitch | AB3MTW 1UFP9 C2060HLSK1CLCarbon Steel1 1/2"C2060HL0.469"-9040 lbs.+14°F to +302°F0.234"1€35.89
TSUBAKI C2060HLSK2CL Connecting Link Lambda Double Pitch | AB3MTY 1UFR2 C2060HLSK2CLCarbon Steel1 1/2"C2060HL0.469"-9040 lbs.+14°F to +302°F0.234"1€35.89
TSUBAKI C2060HNTCL Connecting Link Double Pitch Neptune | AB3MTZ 1UFR3 C2060HNEPCLCarbon Steel1 1/2"C2060H0.469"-9040 lbs.+14°F to +302°F0.234"1€20.61
TSUBAKI C2080HPCL Connecting Link Double Pitch Hollow Pin | AB4JJR 1YGA7 C2080HPCLCarbon Steel2"C2080H--5950 lbs.+15°F to +300°F0.448"1€38.75
TSUBAKI C2080HLA1CL Connecting Link Lambda Double Pitch | AB4JKH 1YGC5 C2080HLA1CLSteel2"C2080HL5/8"Black Oxide15400 lbs.-0.312"1€45.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2080HLK1CL Connecting Link Lambda Double Pitch
€60.95 /unit