Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2060HASA2CL Connecting Roller Link Double Pitch | AB3MUM 1UFT8

TSUBAKI C2060HASA2CL Connecting Roller Link Double Pitch

Item: AB3MUM Model: C2060HASA2CLCross Ref: 1UFT8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnecting Roller Chain Link
Ansi Chain SizeC2060HAS
Connecting End To Center Line0.652"
Inside Pin Dia.0.234"
Length1 1/2"
LubricationSAE 10 To SAE 50
MaterialStainless Steel
Max. Allowable Load1410 lbs.
Outside Pin Dia.0.234"
Overall Width1.225"
Pin Length1.225"
Pin Link Plate Thickness0.677"
Pin TypeRiveted
Pitch1 1/2"
Rivet End To Center Line0.573"
Roller Dia.0.469"
Roller Link Plate Height0.677"
Temp. Range-40°F to +750°F
Tensile Strength9040 lbs.
Width Between Roller Link Plates1/2"
Attachment NumberSA-2
Attachment TypeTab
Centerline To Attachment End0.652"
Centerline To Hole Center0.573"
Chain NumberC2060H
Chain Overall Width1.225"
Display Qty1
Extended Pin Diameter0.234"
FinishPlain
For Chain Style (combined)Plain Stainless Steel
Link TypeAttachment
Material GradeGrade 600
Maximum Operating Temperature750°F
Minimum Operating Temperature-40°F
Number Of Tab Holes1
Pin ContructionRiveted Pin
Plate Height0.677"
Plate Thickness0.5"
Roller Diameter15/32"
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)3.11
HS code7315900000
Country of OriginJP

Product Variants

ProductModelMaterialPitchRoller Dia.Ansi Chain SizeTensile StrengthTemp. RangeFinishInside Pin Dia.Pkg. Qty.Price
TSUBAKI C2060HSA1CL Connecting Roller Link Double Pitch | AB3MUB 1UFR7 C2060HSA1CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€12.94
TSUBAKI C2060HSA2CL Connecting Roller Link Double Pitch | AB3MUD 1UFR9 C2060HSA2CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€14.11
TSUBAKI C2060HSK1CL Connecting Roller Link Double Pitch | AB3MUF 1UFT2 C2060HSK1CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€18.45
TSUBAKI C2060HSK2CL Connecting Roller Link Double Pitch | AB3MUH 1UFT4 C2060HSK2CLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+15°F to +300°F-0.234"1€18.45
TSUBAKI C2060HASSA1CL Connecting Roller Link Double Pitch | AB3MUK 1UFT6 C2060HASSA1CLStainless Steel1 1/2"0.469"C2060HAS9040 lbs.-40°F to +750°F-0.234"1€55.41
TSUBAKI C2060HASD1CL Connecting Roller Link Double Pitch | AB4JHC 1YFW6 C2060HASD1CLStainless Steel1 1/2"0.469"C2060HAS9040 lbs.-40°F to +750°F-0.234"1€51.68
TSUBAKI C2060HASD3CL Connecting Roller Link Double Pitch | AB4JHD 1YFW7 C2060HASD3CLStainless Steel1 1/2"0.469"C2060HAS9040 lbs.-40°F to +750°F-0.234"1€54.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2060HASA2CL Connecting Roller Link Double Pitch
€61.30 /unit