Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2040LK1RL Roller Link K-1 Attachment | AB4KRD 1YLB3

TSUBAKI C2040LK1RL Roller Link K-1 Attachment

Item: AB4KRD Model: C2040LK1RLCross Ref: 1YLB3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Link
Ansi Chain SizeC2040L
Connecting End To Center Line0.38"
Inside Pin Dia.0.156"
Length1"
LubricationSelf Lubricating
MaterialCarbon Steel
Max. Allowable Load595 lbs.
Outside Pin Dia.0.156"
Overall Width0.717"
Pin Length0.705"
Pin Link Plate Thickness0.06"
Pin TypeRiveted
Pitch1"
Rivet End To Center Line0.325"
Roller Dia.0.312"
Roller Link Plate Height0.472"
Temp. Range+14°F to +302°F
Tensile Strength3530 lbs.
Width Between Roller Link Plates0.312"
Attachment NumberK-1
Attachment TypeTab
Centerline To Attachment End0.38"
Chain Overall Width0.717"
Extended Pin Diameter0.156"
FinishBlack Oxide
For Chain Style (combined)Black Oxide Steel
Pin ContructionRiveted Pin
Plate Height0.472"
Plate Thickness0.312"
Roller Diameter19/64"
StandardsANSI

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)2.54
Ship width (cm)1.82
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchRoller Dia.Ansi Chain SizeTensile StrengthTemp. RangeFinishInside Pin Dia.Price
TSUBAKI 80K1RL Roller Link K-1 Attachment | AB4KMM 1YKP7 80K1RLSteel1"5/8"8015400 lbs.-Plain0.312"€22.36
TSUBAKI 80LK1RL Roller Link K-1 Attachment | AB4KMU 1YKR4 80LK1RLSteel1"5/8"80L17600 lbs.-Black Oxide0.312"€46.75
TSUBAKI 80ASK1RL Roller Link K-1 Attachment | AB4KNU 1YKV1 80ASK1RLStainless Steel1"5/8"80AS--40°F to +750°FPlain0.312"€76.37
TSUBAKI 80NPK1RL Roller Link K-1 Attachment | AB4KPJ 1YKW6 80NPK1RLSteel1"5/8"80NP15400 lbs.-Nickel Plated0.312"€35.94
TSUBAKI C2040K1RL Roller Link K-1 Attachment | AB4KQT 1YLA2 C2040K1RLCarbon Steel1"0.312"C20403750 lbs.+15°F to +300°F-0.156"€9.90
TSUBAKI C2040ASK1RL Roller Link K-1 Attachment | AB4KTK 1YLE5 C2040ASK1RLStainless Steel1"0.312"C2040AS--40°F to +750°F-0.156"€37.32
TSUBAKI C2042K1RL Roller Link K-1 Attachment | AB4KUF 1YLG6 C2042K1RLCarbon Steel1"5/8"C20423750 lbs.+15°F to +300°F-0.156"€11.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2040LK1RL Roller Link K-1 Attachment
€19.95 /unit