Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 1560-6 Number Label 6 5 Inch Height x 1-3/4 Inch Width Vinyl | AH3JLG 32MF09

BRADY 1560-6 Number Label 6 5 Inch Height x 1-3/4 Inch Width Vinyl

Item: AH3JLG Model: 1560-6Cross Ref: 32MF09
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Background ColorYellow
Character6
Character Height3 7/8"
Character Width1.359"
GradeNot Retroreflective
Indoor/outdoorIndoor/Outdoor
Legend ColorBlack
Markers Per Card5
MaterialVinyl
Number Of Cards1
Overall Height5"
Overall Width1 3/4"
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification, Pipe And Valve Marking
Apwa Compliant ColorNo
Character ColorBlack
Character Color GradientSolid Color
Character TypeNumbers
Characters Included6
EmbossedNo
FontGothic
Glow-in-the-darkNo
Includes(5) Labels
Indoor/outdoor UsageIndoor/Outdoor
Label FinishGloss
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces5
Package TypeSheet
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, UV Resistant, Weather Resistant
Retroreflective GradeNon Reflective
Self-spacing/aligningNo
StandardsASTM D 2979, PSTC-101
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)14.22
Ship length (cm)0.05
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelNumber Of CardsCharacters IncludedCharacter HeightBackground ColorCharacter TypeFontOverall HeightOverall WidthPrice
BRADY 1560-# KIT Number Label 0 Thru 9 5 Inch Height x 1-3/4 Inch Width | AH3JKZ 32MF02 1560-# KIT250 To 93 7/8"YellowNumbersGothic5"1 3/4"€512.99
BRADY 1560-0 Number Label 0 5 Inch Height x 1-3/4 Inch Width Vinyl | AH3JLA 32MF03 1560-01-3 7/8"Yellow--5"1 3/4"€19.09
BRADY 1560-1 Number Label 1 5 Inch Height x 1-3/4 Inch Width Vinyl | AH3JLB 32MF04 1560-1113 7/8"YellowNumbersGothic5"1 3/4"€17.84
BRADY 1560-2 Number Label 2 5 Inch Height x1-3/4 Inch Width Vinyl | AH3JLC 32MF05 1560-2123 7/8"YellowNumbersGothic5"1 3/4"€18.64
BRADY 1560-3 Number Label 3 5 Inch Height x 1-3/4 Inch Width Vinyl | AH3JLD 32MF06 1560-3133 7/8"YellowNumbersGothic5"1 3/4"€17.86
BRADY 1560-4 Number Label 4 5 Inch Height x 1-3/4 Inch Width Vinyl | AH3JLE 32MF07 1560-4143 7/8"YellowNumbersGothic5"1 3/4"€17.96
BRADY 1560-5 Number Label 5 5 Inch Height x 1-3/4 Inch Width Vinyl | AH3JLF 32MF08 1560-5153 7/8"YellowNumbersGothic5"1 3/4"€17.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 1560-6 Number Label 6 5 Inch Height x 1-3/4 Inch Width Vinyl
€17.21 /unit