Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 60Q45 Single Split Taper Sprocket

Item: AZ9NXF Model: 60Q45Cross Ref: 5PTZ4
Limited Availability
€243.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
FinishBlack Oxide
For Bushing TypeSplit Taper
For Chain Number60
For Chain Pitch3/4"
For Number Of Strands1
Hub Diameter4 1/2"
Hub Projection1.291"
Hub TypeOne Side
Length Through Bore1 3/4"
MaterialSteel
Material GradeGrade 1045
Number Of Teeth45
Outside Diameter11.175"
Pitch Diameter10.752"
Required Bushing SeriesQ1
Resistance PropertiesCorrosion Resistant
Teeth Heat TreatmentNot Hardened
Tooth Width0.459"
Width With Bushing2.49"

Shipping Info:

Ship weight (kg) 6.255
Ship length (cm)28.38
Ship width (cm)28.38
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 60P17 | AZ9BGK 60P1760P17€135.20
TSUBAKI 60P24 | AZ9EPA 60P2460P24€118.72
TSUBAKI 60H12 | AZ9HDB 60H1260H12€54.93
TSUBAKI 60H11 | AZ9HRY 60H1160H11€52.05
TSUBAKI 60P26 | AZ9JMJ 60P2660P26€126.71
TSUBAKI 60H15 | AZ9LJK 60H1560H15€69.93
TSUBAKI 60Q50 | AZ9LJL 60Q5060Q50€180.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 60Q45 Single Split Taper Sprocket
€243.53 /unit