Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 60P17 | AZ9BGK

TSUBAKI 60P17 Single Split Taper Sprocket

Item: AZ9BGK Model: 60P17Cross Ref: 5PVD0
Limited Availability
€141.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
FinishBlack Oxide
For Bushing TypeSplit Taper
For Chain Number60
For Chain Pitch3/4"
For Number Of Strands1
Hub Diameter3"
Hub Projection0.854"
Hub TypeOne Side
Length Through Bore1 5/16"
MaterialSteel
Material GradeGrade 1045
Number Of Teeth17
Outside Diameter4.462"
Pitch Diameter4.082"
Required Bushing SeriesP1
Resistance PropertiesCorrosion Resistant
Teeth Heat TreatmentHardened Teeth
Tooth Width0.459"
Width With Bushing1.928"

Shipping Info:

Ship weight (kg) 1.26
Ship length (cm)11.33
Ship width (cm)11.33
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 60P24 | AZ9EPA 60P2460P24€118.72
TSUBAKI 60H12 | AZ9HDB 60H1260H12€54.93
TSUBAKI 60H11 | AZ9HRY 60H1160H11€52.05
TSUBAKI 60P26 | AZ9JMJ 60P2660P26€126.71
TSUBAKI 60H15 | AZ9LJK 60H1560H15€69.93
TSUBAKI 60Q50 | AZ9LJL 60Q5060Q50€180.52
TSUBAKI 60Q20 | AZ9MEX 60Q2060Q20€158.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 60P17 Single Split Taper Sprocket
€141.56 /unit