Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 60BTL40 Sprocket

Item: BA2XRP Model: 60BTL40Cross Ref: 5XXW5
Limited Availability
€225.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Ansi Sprocket Number60
Chain Number60
FinishBlack Oxide
For Bushing TypeTaper Lock
For Chain Pitch3/4"
For Pitch TypeSingle Pitch
Hub Projection0.791"
Hub TypeOne Side
Industry Chain Pitch3/4"
Industry Chain Size60
Item - Roller Chain SprocketsRoller Chain Sprocket
MaterialSteel
Material - SprocketsCarbon Steel
Max. Bore - Sprockets2"
Maximum Bore Dia.2"
Minimum Bore Dia.1/2"
Number Of Teeth40
Resistance PropertiesCorrosion Resistant
Teeth Heat TreatmentHardened Teeth
Tooth Width0.459"
For Chain Number60
For Number Of Strands1
Hub Diameter3 9/16"
Length Through Bore1 1/4"
Material GradeGrade 1045
Maximum Bore Diameter2"
Minimum Bore Diameter1/2"
Outside Diameter9.98"
Pitch Diameter9.559"
Required Bushing SeriesSeries 2012
StandardsANSI

Shipping Info:

Ship weight (kg) 4.3425
Ship length (cm)25.35
Ship width (cm)25.35
Country of OriginCN

Product Variants

ProductModelNumber Of TeethMaximum Bore Dia.Hub ProjectionMinimum Bore Dia.For Chain PitchFinishHub TypeTeeth Heat TreatmentPrice
TSUBAKI 60BTL14 | AJ8YPN 60BTL14141 1/4"0.541"1 1/4"3/4"Black OxideOne SideHardened Teeth€106.45
TSUBAKI 60BTL32 | AJ8YTQ 60BTL32322"0.791"1/2"3/4"Black OxideOne SideHardened Teeth€187.25
TSUBAKI 60BTL35 | AJ8YTU 60BTL35352"0.791"1/2"3/4"Black OxideOne SideHardened Teeth€191.84
TSUBAKI 60BTL36 | AJ8YTW 60BTL36362"0.791"1/2"3/4"Black OxideOne SideHardened Teeth€180.89
TSUBAKI 60BTL45 | AJ8YUE 60BTL45452"0.791"1/2"3/4"Black OxideOne SideHardened Teeth€252.06
TSUBAKI 60BTL48 | AJ8YUH 60BTL48482"0.791"1/2"3/4"Black OxideOne SideHardened Teeth€268.23
TSUBAKI 60BTL54 | AJ8YUL 60BTL54--------€186.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 60BTL40 Sprocket
€225.00 /unit