Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 60B15F-1 1/4 Sprocket 3.980 Outer Diameter #60 | AB2BUQ 1L185

TSUBAKI 60B15F-1 1/4 Sprocket 3.980 Outer Diameter #60

Item: AB2BUQ Model: 60B15F-1 1/4Cross Ref: 1L185
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Strand Sprocket
Ansi Sprocket Number60
Bore Dia.1 1/4"
Chain Number60
FinishBlack Oxide
For Chain Pitch3/4"
For Pitch TypeSingle Pitch
Hub Projection0.791"
Hub TypeOne Side
IncludesSet Screws
Industry Chain Pitch3/4"
Industry Chain Size60
Item - Roller Chain SprocketsRoller Chain Sprocket
Keyseat Size (in.)1/4" x 1/8"
Keyway Depth1/8"
Keyway Width1/4"
MaterialSteel
Material - SprocketsSteel
Maximum Bore Dia.1 1/4"
Number Of Set Screws2
Number Of Teeth15
Outside Dia.3.98"
Pitch Dia.3.608"
Resistance PropertiesCorrosion Resistant
Set Screw Dia.0.3125"
Set Screw Hole Dia.0.313"
Teeth Heat TreatmentHardened Teeth
Tooth Width0.459"
TypeFixed Bore
Width Across Tooth SetsNot Applicable
Bore Diameter1 1/4"
Bore TypeFixed
For Chain Number60
For Number Of Strands1
Hub Diameter2 7/8"
KeywayYes
Length Through Bore1 1/4"
Material GradeGrade 1045
Maximum Bore Diameter1 1/4"
Outside Diameter3.98"
Pitch Diameter3.608"
Set Screw Location90° from Keyway, Directly Over Keyway
Set Screw Size5/16"
StandardsANSI

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)4.06
Ship length (cm)10.11
Ship width (cm)10.11
HS code8483901050
Country of OriginCN

Product Variants

ProductModelBore Dia.Number Of TeethPitch Dia.Outside Dia.For Chain PitchTypeSet Screw Dia.Keyseat Size (in.)Price
TSUBAKI 60B15F-1 Sprocket 3.980 Outer Diameter #60 | AB2BUP 1L183 60B15F-11"153.608"3.98"-Fixed Bore0.3125"1/4" x 1/8"€63.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 60B15F-1 1/4 Sprocket 3.980 Outer Diameter #60
€68.59 /unit