Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 60B10F-1 Sprocket 2.760 Outer Diameter #60 | AE8WRD 6G024

TSUBAKI 60B10F-1 Sprocket 2.760 Outer Diameter #60

Item: AE8WRD Model: 60B10F-1Cross Ref: 6G024
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Strand Sprocket
Ansi Sprocket Number60
Bore Dia.1"
Keyseat Size (in.)1/4" x 1/8"
Number Of Teeth10
Outside Dia.2 19/25"
Pitch Dia.2.427"
Set Screw Dia.0.3125"
TypeFixed Bore
Bore Diameter1"
Bore TypeFixed
FinishBlack Oxide
For Chain Number60
For Chain Pitch3/4"
For Number Of Strands1
For Pitch TypeSingle Pitch
Hub Diameter1 15/16"
Hub Projection0.791"
Hub TypeOne Side
IncludesSet Screws
KeywayYes
Keyway Depth1/8"
Keyway Width1/4"
Length Through Bore1 1/4"
MaterialSteel
Material GradeGrade 1045
Maximum Bore Diameter1"
Number Of Set Screws2
Outside Diameter2.76"
Pitch Diameter2.427"
Resistance PropertiesCorrosion Resistant
Set Screw Location90° from Keyway, Directly Over Keyway
Set Screw Size5/16"
StandardsANSI
Teeth Heat TreatmentHardened Teeth
Tooth Width0.459"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)9.4
Ship length (cm)7.01
Ship width (cm)7.01
HS code8483901050
Country of OriginCN

Product Variants

ProductModelBore Dia.Set Screw Dia.Keyseat Size (in.)Number Of TeethPitch Dia.Outside Dia.For Chain PitchTypePrice
TSUBAKI 60B10F-3/4 Sprocket 2.760 Outer Diameter #60 | AB2BUD 1L172 60B10F-3/43/4"0.25"3/16" x 3/32"102.427"2 19/25"3/4"Fixed Bore€27.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 60B10F-1 Sprocket 2.760 Outer Diameter #60
€41.89 /unit