Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 50BTL14 Sprocket

Item: BA3BNA Model: 50BTL14Cross Ref: 5XXR5
Limited Availability
€83.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Ansi Sprocket Number50
Chain Number50
FinishBlack Oxide
For Bushing TypeTaper Lock
For Chain Pitch5/8"
For Pitch TypeSingle Pitch
Hub Projection0.532"
Hub TypeOne Side
Industry Chain Pitch5/8"
Industry Chain Size50
Item - Roller Chain SprocketsRoller Chain Sprocket
MaterialSteel
Material - SprocketsCarbon Steel
Max. Bore - Sprockets1"
Maximum Bore Dia.1"
Minimum Bore Dia.1/2"
Number Of Teeth14
Resistance PropertiesCorrosion Resistant
Teeth Heat TreatmentHardened Teeth
Tooth Width0.343"
For Number Of Strands1
Hub Diameter1 15/16"
Maximum Bore Diameter1"
Minimum Bore Diameter1/2"
Outside Diameter3.113"
Pitch Diameter2.809"
StandardsANSI

Shipping Info:

Ship weight (kg) 0.324
Ship length (cm)7.91
Ship width (cm)7.91
Country of OriginCN

Product Variants

ProductModelNumber Of TeethMaximum Bore Dia.Hub ProjectionMinimum Bore Dia.For Chain PitchFinishHub TypeTeeth Heat TreatmentPrice
TSUBAKI 50BTL21 | AJ8YKQ 50BTL21211 5/8"0.657"1 5/8"5/8"Black OxideOne SideHardened Teeth€125.20
TSUBAKI 50BTL23 | AJ8YKZ 50BTL23232"0.907"1/2"5/8"Black OxideOne SideHardened Teeth€159.08
TSUBAKI 50BTL32 | AJ8YMC 50BTL32322"0.907"1/2"5/8"Black OxideOne SideHardened Teeth€150.61
TSUBAKI 50BTL35 | AJ8YMF 50BTL35352"0.907"1/2"5/8"Black OxideOne SideHardened Teeth€140.00
TSUBAKI 50BTL36 | AJ8YML 50BTL36362"0.907"1/2"5/8"Black OxideOne SideHardened Teeth€144.50
TSUBAKI 50BTL40 | AJ8YMQ 50BTL40402"0.907"1/2"5/8"Black OxideOne SideHardened Teeth€168.02
TSUBAKI 50BTL45 | AJ8YMX 50BTL45452"0.907"1/2"5/8"Black OxideOne SideHardened Teeth€172.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 50BTL14 Sprocket
€83.82 /unit