Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 1FBB8 3 Piece Rainsuit With Detachable Hood Yellow S | AA9TYY

CONDOR 1FBB8 3 Piece Rainsuit With Detachable Hood Yellow S

Item: AA9TYY Model: 1FBB8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRainsuit with Detachable Hood
Age GroupAdult
Closure TypeSnaps
ColorYellow
Fits Chest Size37" to 40"
Fits Waist Size30" to 32"
GenderUnisex
Inseam26 1/2"
Jacket Length28"
Liner MaterialNone
MaterialPVC
Number Of Inside Pockets0
Number Of Outside Pockets2
Seam StyleHeat Welded
SizeS
Thickness0.1 mm
Ankle TypeSnap
Ansi ClassNot Rated
Cuff StyleSnap
Fly ClosureSnaps
High VisibilityNo
IncludesStorage Bag
Includes HoodYes

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.81
Ship length (cm)24.13
Ship width (cm)17.53
HS code3926206000
Country of OriginCN

Product Details:

    • 1FBB8 is a suggested replacement of 4PCF7

Product Variants

ProductModelSizeInseamMaterialColorNumber Of Outside PocketsAge GroupLiner MaterialPrice
CONDOR 1FBB9 3 Piece Rainsuit With Detachable Hood Yellow 4xl | AA9TYZ 1FBB94XL32 1/2"PVCYellow2AdultNone€25.64
CONDOR 2RB36 3 Piece Rainsuit With Detachable Hood Yellow M | AC3BHD 2RB36M27 1/2"PVCYellow2AdultNone€25.64
CONDOR 2RB37 3 Piece Rainsuit With Detachable Hood Yellow L | AC3BHE 2RB37L28 1/2"PVCYellow2AdultNone€25.64
CONDOR 2RB38 3 Piece Rainsuit With Detachable Hood Yellow Xl | AC3BHF 2RB38XL29 1/2"PVCYellow2AdultNone€25.64
CONDOR 2RB39 3 Piece Rainsuit With Detachable Hood Yellow 2xl | AC3BHG 2RB392XL30 1/2"PVCYellow2AdultNone€25.64
CONDOR 2RB40 3 Piece Rainsuit With Detachable Hood Yellow 3xl | AC3BHH 2RB403XL31 1/2"PVCYellow2AdultNone€25.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 1FBB8 3 Piece Rainsuit With Detachable Hood Yellow S
€34.88 /unit