Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 41B18F-1 Sprocket 3.140 Outer Diameter #41 | AE9PCX 6L920

TSUBAKI 41B18F-1 Sprocket 3.140 Outer Diameter #41

Item: AE9PCX Model: 41B18F-1Cross Ref: 6L920
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Strand Sprocket
Ansi Sprocket Number41
Bore Dia.1"
Keyseat Size (in.)1/4" x 1/8"
Number Of Teeth18
Outside Dia.3.14"
Pitch Dia.2.879"
Set Screw Dia.0.3125"
TypeFixed Bore
Bore Diameter1"
Bore TypeFixed
FinishBlack Oxide
For Chain Number41
For Chain Pitch1/2"
For Number Of Strands1
For Pitch TypeSingle Pitch
Hub Diameter2 3/8"
Hub Projection0.773"
Hub TypeOne Side
IncludesSet Screws
KeywayYes
Keyway Depth1/8"
Keyway Width1/4"
Length Through Bore1"
MaterialSteel
Material GradeGrade 1045
Maximum Bore Diameter1"
Number Of Set Screws2
Outside Diameter3.14"
Pitch Diameter2.879"
Resistance PropertiesCorrosion Resistant
Set Screw Location90° from Keyway, Directly Over Keyway
Set Screw Size5/16"
StandardsANSI
Teeth Heat TreatmentHardened Teeth
Tooth Width0.227"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)4.06
Ship length (cm)7.98
Ship width (cm)7.98
HS code8483901050
Country of OriginCN

Product Variants

ProductModelBore Dia.Set Screw Dia.Keyseat Size (in.)Tooth WidthMaximum Bore Dia.Hub ProjectionNumber Of TeethPitch Dia.Price
TSUBAKI 40B18F-5/8 Sprocket 3.140 Outer Diameter #40 | AB2BRQ 1L134 40B18F-5/85/8"0.25"3/16" x 3/32"0.284"5/8"0.716"182.879"€37.02
TSUBAKI 40B18F-3/4 Sprocket 3.140 Outer Diameter #40 | AB2BRR 1L135 40B18F-3/43/4"0.25"3/16" x 3/32"0.284"3/4"0.716"182.879"€37.09
TSUBAKI 40B18F-7/8 Sprocket 3.140 Outer Diameter #40 | AB2BRT 1L136 40B18F-7/87/8"0.25"3/16" x 3/32"0.284"7/8"0.716"182.879"€36.84
TSUBAKI 40B18F-1 Sprocket 3.140 Outer Diameter #40 | AB2BRU 1L137 40B18F-11"0.3125"1/4" x 1/8"---182.879"€41.07
TSUBAKI 40B18F-1 1/4 Sprocket 3.140 Outer Diameter #40 | AE9PBJ 6L846 40B18F-1 1/41 1/4"0.3125"1/4" x 1/8"0.284"1 1/4"0.716"182.879"€36.91
TSUBAKI 41B18F-5/8 Sprocket 3.140 Outer Diameter #41 | AE9PCW 6L918 41B18F-5/85/8"0.25"3/16" x 3/32"0.227"5/8"0.773"182.879"€35.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 41B18F-1 Sprocket 3.140 Outer Diameter #41
€39.02 /unit