Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 40WSA1CL Connecting Link - Pack Of 5 Wsa-1 Attachment | AB4KDN 1YJR3

TSUBAKI 40WSA1CL Connecting Link - Pack Of 5 Wsa-1 Attachment

Item: AB4KDN Model: 40WSA1CLCross Ref: 1YJR3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnecting Roller Chain Link
Ansi Chain Size40
Attachment TypeWide Contour Tab
Chain Overall Width0.717"
Chain Roller Dia.0.156" , 0.312" , 0.325" , 0.392" , 0.717" , Attachment Link , Riveted Pin
Connecting End To Center Line0.392"
FinishPlain
Industry Chain Pitch1/2"
Inside Pin Dia.0.156"
Length1/2"
Link TypeAttachment Link
LubricationSAE 10 To SAE 50
MaterialSteel
Max. Allowable Load595 lbs.
Outside Pin Dia.0.156"
Overall Width0.717"
Pin Length0.717"
Pin Link Plate Thickness0.06"
Pin TypeRiveted
Pitch1/2"
Plate Height0.472"
Plate Thickness0.312"
Rivet End To Center Line0.325"
Roller Dia.0.312"
Roller Link Plate Height0.472"
Tensile Strength3750 lbs.
Width Between Roller Link Plates0.312"
Attachment NumberWSA-1
Centerline To Attachment End0.392"
Centerline To Hole Center0.325"
Chain Number40
Extended Pin Diameter0.156"
Maximum Operating Temperature140°F
Minimum Operating Temperature14°F
Number Of Strands1
Number Of Tab Holes1
Roller Diameter19/64"
StandardsANSI

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)3.81
Ship length (cm)1.27
Ship width (cm)1.82
HS code7315190000
Country of OriginUS

Product Variants

ProductModelMaterialPitchAnsi Chain SizeRoller Dia.FinishTensile StrengthTemp. RangeInside Pin Dia.Pkg. Qty.Price
TSUBAKI C2060HLSA1CL Connecting Link Lambda Double Pitch | AB3MTR 1UFP5 C2060HLSA1CLSteel1 1/2"C2060HL0.469"Black Oxide9040 lbs.-0.234"1€26.04
TSUBAKI C2060HLSA2CL Connecting Link Lambda Double Pitch | AB3MTU 1UFP7 C2060HLSA2CLCarbon Steel1 1/2"C2060HL0.469"-9040 lbs.+14°F to +302°F0.234"1€26.04
TSUBAKI C2060HLSK1CL Connecting Link Lambda Double Pitch | AB3MTW 1UFP9 C2060HLSK1CLCarbon Steel1 1/2"C2060HL0.469"-9040 lbs.+14°F to +302°F0.234"1€35.89
TSUBAKI C2060HLSK2CL Connecting Link Lambda Double Pitch | AB3MTY 1UFR2 C2060HLSK2CLCarbon Steel1 1/2"C2060HL0.469"-9040 lbs.+14°F to +302°F0.234"1€35.89
TSUBAKI C2060HNTCL Connecting Link Double Pitch Neptune | AB3MTZ 1UFR3 C2060HNEPCLCarbon Steel1 1/2"C2060H0.469"-9040 lbs.+14°F to +302°F0.234"1€20.61
TSUBAKI C2080HPCL Connecting Link Double Pitch Hollow Pin | AB4JJR 1YGA7 C2080HPCLCarbon Steel2"C2080H--5950 lbs.+15°F to +300°F0.448"1€38.75
TSUBAKI C2080HLA1CL Connecting Link Lambda Double Pitch | AB4JKH 1YGC5 C2080HLA1CLSteel2"C2080HL5/8"Black Oxide15400 lbs.-0.312"1€45.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 40WSA1CL Connecting Link - Pack Of 5 Wsa-1 Attachment
€48.95 /pack