Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 40NPA1RL Roller Link - Pack Of 5 A-1 Attachment | AB4KEL 1YJU6

TSUBAKI 40NPA1RL Roller Link - Pack Of 5 A-1 Attachment

Item: AB4KEL Model: 40NPA1RLCross Ref: 1YJU6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Link
Ansi Chain Size40NP
Attachment TypeTab
Chain Overall Width0.717"
Chain Roller Dia.0.156" , 0.312" , 0.325" , 0.392" , 0.717" , Riveted Pin , Roller Attachment Link
Connecting End To Center Line0.392"
FinishNickel Plated
Industry Chain Pitch1/2"
Inside Pin Dia.0.156"
Length1/2"
Link TypeRoller Attachment Link
LubricationSAE 10 To SAE 50
MaterialSteel
Max. Allowable Load595 lbs.
Outside Pin Dia.0.156"
Overall Width0.717"
Pin Length0.717"
Pin Link Plate Thickness0.06"
Pin TypeRiveted
Pitch1/2"
Plate Height0.472"
Plate Thickness0.312"
Rivet End To Center Line0.325"
Roller Dia.0.312"
Roller Link Plate Height0.472"
Tensile Strength3750 lbs.
Width Between Roller Link Plates0.312"
Attachment NumberA-1
Centerline To Attachment End0.392"
Centerline To Hole Center0.325"
Chain Number40
Extended Pin Diameter0.156"
Maximum Operating Temperature302°F
Minimum Operating Temperature14°F
Number Of Strands1
Number Of Tab Holes1
Roller Diameter19/64"
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.78
Ship length (cm)1.27
Ship width (cm)1.82
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchAnsi Chain SizeFinishRoller Dia.Tensile StrengthInside Pin Dia.Overall WidthPkg. Qty.Price
TSUBAKI 35A1RL Roller Link - Pack Of 5 A-1 Attachment | AB4KAU 1YJG2 35A1RLSteel3/8"35Plain-2120 lbs.0.141"1/2"5€22.36
TSUBAKI 35K1RL Roller Link - Pack Of 5 K-1 Attachment | AB4KBA 1YJG8 35K1RLSteel3/8"35Plain-2120 lbs.0.141"1/2"5€31.10
TSUBAKI 35SA1RL Roller Link - Pack Of 5 Sa-1 Attachment | AB4KBE 1YJH3 35SA1RLSteel3/8"35Plain-2120 lbs.0.141"1/2"5€22.36
TSUBAKI 35SK1RL Roller Link - Pack Of 5 Sk-1 Attachment | AB4KBG 1YJH5 35SK1RLSteel3/8"35Plain-2120 lbs.0.141"1/2"5€31.10
TSUBAKI 35ASA1RL Roller Link - Pack Of 5 A-1 Attachment | AB4KBL 1YJH9 35ASA1RLStainless Steel3/8"35ASPlain--0.141"1/2"5€121.85
TSUBAKI 35ASK1RL Roller Link - Pack Of 5 K-1 Attachment | AB4KBQ 1YJJ4 35ASK1RLStainless Steel3/8"35ASPlain--0.141"1/2"5€134.67
TSUBAKI 35ASSA1RL Roller Link - Pack Of 5 Sa-1 Attachment | AB4KBT 1YJJ6 35ASSA1RLStainless Steel3/8"35ASPlain--0.141"1/2"5€121.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 40NPA1RL Roller Link - Pack Of 5 A-1 Attachment
€31.02 /pack