Flat Shipping

Flat Shipping at €24.99 + VAT

DIGILOCK APV-619-01-2D-GR01 Assigned Use Keypad Locks | AD7TYB 4GHC2

DIGILOCK APV-619-01-2D-GR01 Assigned Use Keypad Locks

Item: AD7TYB Model: APV-619-01-2D-GR01Cross Ref: 4GHC2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Lock
Battery Life3 yrs. to 5 yrs.
Door Thickness0.68" to 0.85"
Event Audit TrailNone
FinishBrushed Nickel
For Use WithLockers
Handle TypeBottom Pull , Non Handed
IncludesStrike Plate
Latch Length1/2"
Lock MaterialMetal
Max. User Codes1
Number Of Keys On Keypad12
Outside Depth1 7/25"
Outside Height4.94"
Outside Width1.37"
TypeWith Handle
UsageAssigned
Battery TypeAA
Body Depth1 9/32"
Body Height4 15/16"
Body Width1 3/8"
Bolt Throw1/2"
For Surface Thickness - Maximum3/32"
For Surface Thickness - Minimum1/64"
Handing OrientationNon-Handed
Housing MaterialMetal
Includes BatteriesBatteries Included
Includes HandleHandle Included
Latch TypeDeadbolt
Number Of Batteries4
Number Of Buttons12
Number Of User Codes - Maximum1
Operation ModeKeypad
Power SourceBattery

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)52.07
Ship width (cm)26.67
HS code8301406030
Country of OriginUS

Product Variants

ProductModelDoor ThicknessOutside WidthOutside HeightOutside DepthTypeFinishBattery LifeLatch LengthPrice
DIGILOCK APS-619-01-01-GR01 Assigned Use Keypad Without Pull Handle | AD7TVQ 4GGZ9 APS-619-01-01-GR010" to 0.1"2.14"2.87"0.61"Without HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€209.33
DIGILOCK APS-619-01-21-GR01 Assigned Use Keypad Locks | AD7TXV 4GHA1 APS-619-01-21-GR010" to 0.1"2.14"3.87"0.61"With HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€209.33
DIGILOCK APS-619-01-0D-GR01 Assigned Use Keypad Without Pull Handle | AD7TXW 4GHA2 APS-619-01-0D-GR010.68" to 0.85"2.14"2.87"0.61"Without HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€209.33
DIGILOCK APS-619-01-2D-GR01 Assigned Use Keypad Locks | AD7TXX 4GHA3 APS-619-01-2D-GR010.68" to 0.85"2.14"3.87"0.61"With HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€209.33
DIGILOCK APV-619-01-01-GR01 Assigned Use Keypad Without Pull Handle | AD7TXY 4GHA8 APV-619-01-01-GR010" to 0.1"1.37"3 23/25"0.61"Without HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€203.58
DIGILOCK APV-619-01-21-GR01 Assigned Use Keypad Locks | AD7TXZ 4GHA9 APV-619-01-21-GR010" to 0.1"1.37"4.94"1 7/25"With HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€203.58
DIGILOCK APV-619-01-0D-GR01 Assigned Use Keypad Without Pull Handle | AD7TYA 4GHC1 APV-619-01-0D-GR010.68" to 0.85"1.37"3 23/25"0.61"Without HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€209.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIGILOCK APV-619-01-2D-GR01 Assigned Use Keypad Locks
€215.55 /unit