Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 2052B8 Double Pitch Sprocket, 5/8 Inch Bore

Item: AM2KEJ Model: 2052B8Cross Ref: 794LD4
Limited Availability
€74.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Pitch Sprocket
Bore Diameter5/8"
Bore TypePlain
FinishBlack Oxide
For Chain NumberC2052
For Chain Pitch1 1/4"
For Number Of Strands1
For Pitch TypeDouble Pitch
Hub Diameter2 3/8"
Hub TypeOne Side
Length Through Bore1"
MaterialSteel
Material GradeType B
Maximum Bore Diameter1 5/8"
Outside Diameter3.77"
Pitch Diameter3.266"
Resistance PropertiesWear Resistant
StandardsPTDA CEMA
Teeth Heat TreatmentHardened Teeth
Tooth Width0.343"

Shipping Info:

Ship weight (kg) 0.621
Ship length (cm)9.58
Ship width (cm)9.58
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 2062B11 | AJ9FUD 2062B112062B11€140.01
TSUBAKI 2062B15 | AL4YTJ 2062B152062B15€129.51
TSUBAKI 2042B13 | AZ9EPJ 2042B132042B13€70.61
TSUBAKI 2052B21 | AZ9GUH 2052B212052B21€120.82
TSUBAKI 2062B26 | AZ9HCZ 2062B262062B26€227.08
TSUBAKI 2062B30 | AZ9HDA 2062B302062B30€246.10
TSUBAKI 2052B10 | AZ9KEZ 2052B102052B10€61.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 2052B8 Double Pitch Sprocket, 5/8 Inch Bore
€74.65 /unit