Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J60002 Insert Bit Phillips Size #1 Drive 1/4 In | AA9UWK 1FW88

PROTO J60002 Insert Bit Phillips Size #1 Drive 1/4 In

Item: AA9UWK Model: J60002Cross Ref: 1FW88
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
ApplicationHand
Bit StylePhillips
End TypeSingle End
Fastening Tool ItemInsert Bit
FinishBlack Oxide
For Use WithBid Driver
Impact RatedNo
Number Of Bowls1
Overall Length1"
Point Size#1
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
Shank TypeHex
Sink InstallationTopmount
TypePhillips
Application - ToolsHand
Fastening Tool MaterialS2 Steel
Fastening Tool Tip Size#1
Hex Shank Size1/4"
Overall Bit Length1"
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code8207906000
Country of OriginUS

Product Variants

ProductModelBit StyleSae Or MetricApplicationEnd TypeFinishShank Dia.TypeImpact RatedPrice
PROTO J60116 Bit Power #2 Phillips | AA9UWF 1FW60 J60116PhillipsSAE--Black Oxide1/4"Phillips-€3.22
PROTO J60010 Insert Bits | AA9UWH 1FW84 J60010Phillips ACRSAE--Black Oxide1/4"Phillips-€1.56
PROTO J60004 Phillips Insert Bit Size #1 1/4 Inch Shank | AA9UWJ 1FW87 J60004Phillips ACRSAE--Black Oxide1/4"Phillips-€1.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J60002 Insert Bit Phillips Size #1 Drive 1/4 In
€1.23 /unit