Flat Shipping

Flat Shipping at €24.99 + VAT

TRUESEAL FB6WY4-HBLK Wye Union, PVDF, Push-to-Connect x Push-to-Connect x Push-to-Connect, Black | CU7CHB

TRUESEAL FB6WY4-HBLK Wye Union, PVDF, Push-to-Connect x Push-to-Connect x Push-to-Connect, Black

Item: CU7CHB Model: FB6WY4-HBLKCross Ref: 60NL32
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
ApplicationAir, Dyes, Potable Water, Soft Drinks, Wine
ColorBlack
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypePush To Connect
Fitting Side C Tube Outer Diameter3/8"
Length1.031"
MaterialPVDF
Max. Operating Pressure300 psi
Max. Operating Temp.275°F
Specific Fitting ShapeWye
Sub-brandKynar

Shipping Info:

Ship weight (kg) 0.0248
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting Side B Tube Outer DiameterFitting Side A Tube Outer DiameterFitting Side C Tube Outer DiameterMax. Operating PressureMax. Operating Temp.ColorSpecific Fitting ShapeFitting Side A Connection TypePrice
TRUESEAL FB4WY4-HBLK Wye Union, PVDF, Push-to-Connect x Push-to-Connect x Push-to-Connect, Black | CU7CHA FB4WY4-HBLK1/4"1/4"1/4"300 psi275°FBlackWyePush To Connect€22.68
TRUESEAL FB6WY6-HBLK Wye Union, PVDF, Push-to-Connect x Push-to-Connect x Push-to-Connect, Black, PVDF | CU7CHC FB6WY6-HBLK3/8"3/8"3/8"300 psi275°FBlackWyePush To Connect€25.73
TRUESEAL FB8WY6-HBLK Wye Union, PVDF, Push-to-Connect x Push-to-Connect x Push-to-Connect, Black, PVDF, Kynar | CU7CHD FB8WY6-HBLK1/2"1/2"1/2"300 psi275°FBlackWyePush To Connect€37.76
TRUESEAL FB8WY8-HBLK Wye Union, PVDF, Push-to-Connect x Push-to-Connect x Push-to-Connect, Black, PVDF, Kynar | CU7CHE FB8WY8-HBLK1/2"1/2"1/2"300 psi275°FBlackWyePush To Connect€37.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRUESEAL FB6WY4-HBLK Wye Union, PVDF, Push-to-Connect x Push-to-Connect x Push-to-Connect, Black
€25.33 /unit