TRITON DBC-4 A-Frame Pegboard Truck, Round, 1/4 Inch Peg Holes, 30 Inch X 48 Inch X 51 Inch Size, White | CU7BGG

TRITON DBC-4 A-Frame Pegboard Truck, Round, 1/4 Inch Peg Holes, 30 Inch X 48 Inch X 51 Inch Size, White

Item: CU7BGG Model: DBC-4Cross Ref: 55KF68
In Stock

Get it by Monday, Jun 16

€1,868.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRack
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
ColorWhite
Height51"
Hole ShapeRound
Hole Size1/4"
IncludesTray
MaterialAluminum, Polypropylene
Number Of Panels4
Overall Depth48"
Panel Load Capacity100 lbs.
Tool Storage Space32 sq. ft.
Whole Unit Load Capacity650 lbs.
Width30"

Shipping Info:

Ship weight (kg) 36
Ship height (cm)129.54
Ship length (cm)121.92
Ship width (cm)76.2
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITON DBC-4 A-Frame Pegboard Truck, Round, 1/4 Inch Peg Holes, 30 Inch X 48 Inch X 51 Inch Size, White
€1,868.08 /unit