Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN SA205-15G Insert Ball Bearing SA 15/16 Diameter 3147.33 lb | AH7KFP 36VA32

TRITAN SA205-15G Insert Ball Bearing SA 15/16 Diameter 3147.33 lb

Item: AH7KFP Model: SA205-15GCross Ref: 36VA32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Ball Bearing
ApplicationCommercial, Industrial
Ball MaterialAlloy Steel
Bore Dia.0.938"
ClosureDouble Sealed
Dynamic Load Capacity3147.33 lbf.
Element MaterialAlloy Steel
FeaturesCompact In Design, High Quality Gray Cast Iron, Long-Lasting Performance
Insert ShapeSpherical
Inside Dia.15/16"
Load DirectionRadial
Lock TypeSelf Locking Collar
Outer Ring Width0.59"
Outside Dia.2 3/64"
Ring MaterialAlloy Steel
Rolling Element Rows1
Seal MaterialRubber
Self Lubricating BearingNo
Shaft Locking TypeEccentric Collar
System Of MeasurementInch
Width19/32"
Ball Material Grade52100
Bearing Industry NumberSA205-15G
Bearing Insert ShapeSpherical
Bearing Insert TypeRadial/Deep Groove Ball
Bore Diameter15/16"
Dynamic Radial Load Capacity3147 lbf.
For EnvironmentChemical, Food and Beverage
Lubrication OpeningsGroove with Oil Hole
Maximum Temperature250°F
Minimum Temperature-40°F
Outside Diameter2 3/64"
Ring Material GradeGrade 52100
Rolling Element MaterialAlloy Steel
Rolling Element Material GradeGrade 52100
Seal TypeContact
StandardsISO CERTIFIED 9001
Static Radial Load Capacity1764 lbf.

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)5.2
Ship length (cm)5.2
Ship width (cm)1.51
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthInside Dia.Dynamic Load CapacityInsert ShapeShaft Locking TypeBall MaterialPrice
TRITAN SA201-8 Insert Ball Bearing SA 1/2 inch Diameter 2158.17 lb | AH7KFF 36VA24 SA201-81/2"1 9/16"0.468"1/2"2158.17 lbf.SphericalEccentric CollarAlloy Steel€15.91
TRITAN SA202-10 Insert Ball Bearing SA 5/8 Inch Diameter Self-Lock | AH7KFG 36VA25 SA202-105/8"1 9/16"0.468"5/8"2158.17 lbf.SphericalEccentric CollarAlloy Steel€17.43
TRITAN SA202-10G Insert Ball Bearing SA 5/8 Inch Diameter 2158.17 lb | AH7KFH 36VA26 SA202-10G5/8"1 9/16"0.472"5/8"2158.17 lbf.SphericalEccentric CollarAlloy Steel€15.80
TRITAN SA204-12 Insert Ball Bearing SA 3/4 Inch Diameter Self-Lock | AH7KFJ 36VA27 SA204-123/4"1 27/32"0.546"3/4"2877.55 lbf.SphericalEccentric CollarAlloy Steel€14.20
TRITAN SA204-12G Insert Ball Bearing SA 3/4 Inch Diameter 2877.55 lb | AH7KFK 36VA28 SA204-12G3/4"1 27/32"0.551"3/4"2877.55 lbf.SphericalEccentric CollarAlloy Steel€14.15
TRITAN SA205-14 Insert Ball Bearing SA 7/8 Inch Diameter Self-Lock | AH7KFL 36VA29 SA205-147/8"2 3/64"0.593"7/8"3147.33 lbf.SphericalEccentric CollarAlloy Steel€16.69
TRITAN SA205-14G Insert Ball Bearing SA 7/8 Inch Diameter 3147.33 lb | AH7KFM 36VA30 SA205-14G7/8"2 3/64"0.59"7/8"3147.33 lbf.SphericalEccentric CollarAlloy Steel€19.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN SA205-15G Insert Ball Bearing SA 15/16 Diameter 3147.33 lb
€17.07 /unit