TRITAN GE 220ES 2RS Spherical Plain Bearing, Sliding Contact Surface, 220 mm Bore Dia, No Liner | CU7AJB

TRITAN GE 220ES 2RS Spherical Plain Bearing, Sliding Contact Surface, 220 mm Bore Dia, No Liner

Item: CU7AJB Model: GE 220ES 2RSCross Ref: 803AL1
In Stock

Get it by Monday, Jun 16

€3,702.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Plain Bearing
Ball Dia.275 mm
Bore Dia.220 mm
ClosureDouble Sealed
Flat Diameter220 mm
Inner Ring Width135 mm
Lubrication OpeningsLubrication Groove, Oil Hole
Outer Ring MaterialAlloy Steel
Outer Ring Width100 mm
Outside Dia.320 mm
Self Lubricating BearingNo
Static Radial Load Capacity11600 kN
System Of MeasurementMetric
Ball Diameter275 mm
Ball MaterialAlloy Steel
Bore Diameter220 mm
Liner MaterialNo Liner
Outside Diameter320 mm
StandardsISO 9001

Shipping Info:

Ship weight (kg) 28.332
Ship height (cm)32
Ship length (cm)32
Ship width (cm)10
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthBall Dia.ClosureOuter Ring MaterialLiner MaterialFlat DiameterPrice
TRITAN GE 10C Spherical Plain Bearing, Sliding Contact Surface, 10 mm Bore Dia | CU7AGQ GE 10C10 mm19 mm6 mm16 mmOpenSteelPTFE10 mm€22.25
TRITAN GE 10E Spherical Plain Bearing, Sliding Contact Surface, 10 mm Bore Dia, No Liner | CU7AGR GE 10E10 mm19 mm6 mm16 mmOpenAlloy Steel-10 mm€10.12
TRITAN GE 100TA 2RS Spherical Plain Bearing, Sliding Contact Surface, 100 mm Bore Dia | CU7AGT GE 100TA 2RS100 mm150 mm55 mm130 mmDouble SealedAlloy Steel-100 mm€634.46
TRITAN GE 100ES Spherical Plain Bearing, Sliding Contact Surface, 100 mm Bore Dia, No Liner | CU7AGU GE 100ES100 mm150 mm55 mm130 mmOpenSteelNo Liner100 mm€452.90
TRITAN GE 100ES 2RS Spherical Plain Bearing, Sliding Contact Surface, 100 mm Bore Dia, No Liner | CU7AGV GE 100ES 2RS100 mm150 mm55 mm130 mmSealedSteelNo Liner100 mm€496.79
TRITAN GE 110ES 2RS Spherical Plain Bearing, Sliding Contact Surface, 110 mm Bore Dia, No Liner | CU7AGW GE 110ES 2RS110 mm160 mm55 mm130 mmSealedSteelNo Liner110 mm€600.20
TRITAN GE 110ES Spherical Plain Bearing, Sliding Contact Surface, 110 mm Bore Dia, No Liner | CU7AGX GE 110ES110 mm160 mm55 mm130 mmOpenSteelNo Liner110 mm€562.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN GE 220ES 2RS Spherical Plain Bearing, Sliding Contact Surface, 220 mm Bore Dia, No Liner
€3,702.91 /unit