Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN ER27 Insert Ball Bearing ER 11-11/16 Inch Diameter 85mm | AH7KDL 36UZ81

TRITAN ER27 Insert Ball Bearing ER 11-11/16 Inch Diameter 85mm

Item: AH7KDL Model: ER27Cross Ref: 36UZ81
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Ball Bearing
Bore Dia.11.688"
Dynamic Load Capacity7103.96 lbf.
Inside Dia.11.688"
Lock TypeSet Screw
Outside Dia.85 mm
Width27.8 mm

Shipping Info:

Ship weight (kg) 0.936
Ship height (cm)8.49
Ship length (cm)8.49
Ship width (cm)2.78
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Outer Ring WidthInside Dia.Dynamic Load CapacityInsert ShapeShaft Locking TypeBall MaterialPrice
TRITAN ER10 Insert Ball Bearing ER 5/8 Inch Diameter 2877.55 lb | AH7KCX 36UZ68 ER105/8"1 27/32"0.626"5/8"2877.55 lbf.CylindricalSet ScrewsAlloy Steel€15.14
TRITAN ER14 Insert Ball Bearing ER 7/8 Inch Diameter Setscrew | AH7KCY 36UZ69 ER147/8"2 3/64"0.748"7/8"3147.33 lbf.CylindricalSet ScrewsAlloy Steel€14.81
TRITAN ER15 Insert Ball Bearing ER 7/8 Inch Diameter 19mm width | AH7KCZ 36UZ70 ER157/8"52 mm-7/8"3147.33 lbf.---€14.81
TRITAN ER16 Insert Ball Bearing ER 7/8 Inch Diameter 3147.33 lb | AH7KDA 36UZ71 ER161"2 3/64"0.748"1"3147.33 lbf.CylindricalSet ScrewsAlloy Steel€13.49
TRITAN ER17 Insert Ball Bearing ER 1-1/16 Diameter 4383.77lb | AH7KDB 36UZ72 ER171.062"62 mm-1.062"4383.77 lbf.---€17.02
TRITAN ER18 Insert Ball Bearing ER 1-1/8 Diameter 4383.77 lb | AH7KDC 36UZ73 ER181 1/8"2 7/16"0.874"1 1/8"4383.77 lbf.CylindricalSet ScrewsAlloy Steel€18.75
TRITAN ER19 Insert Ball Bearing ER 1-3/16 Diameter 4383.77lb | AH7KDD 36UZ74 ER191.187"2 7/16"0.874"1 3/16"4383.77 lbf.CylindricalSet ScrewsAlloy Steel€18.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN ER27 Insert Ball Bearing ER 11-11/16 Inch Diameter 85mm
€33.64 /unit