Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN D40 Ball Thrust Bearing, D40, 3 Inch Bore Dia, 4 23/32 Inch Outside Dia, 1 Inch Overall Width | CU7BCB

TRITAN D40 Ball Thrust Bearing, D40, 3 Inch Bore Dia, 4 23/32 Inch Outside Dia, 1 Inch Overall Width

Item: CU7BCB Model: D40Cross Ref: 42LK27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€463.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrust Bearing
Ball MaterialSteel
Ball Material GradeGrade AISI 52100
Bore Dia.3"
Cage MaterialSteel
Cage Material GradeLow Carbon
Dynamic Axial Load Capacity18700 lbf.
Housing Washer Bore3.031"
Lubricant MaterialGrease, Oil
Lubrication OpeningsLubrication Hole
Outside Dia.4.719"
Outside Dia. Tolerance-0.015" to +0.015"
Race FormGrooved
Static Axial Load Capacity54000 lbf.
Thrust Bearing TypeBanded Ball Thrust Bearing
Washer MaterialSteel
Washer Material GradeGrade AISI 52100
Width1"
Bearing Industry NumberD40
Bore Diameter3"
Bore Diameter Tolerance+0.002/-0.000"
Maximum Speed1430 RPM Oil, 930 RPM Grease
Outside Diameter4 23/32"
Outside Diameter Tolerance+/-0.015"
Overall Width1"
StandardsISO

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)11.99
Ship length (cm)11.99
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Max. SpeedCage MaterialDynamic Axial Load CapacityLubricant MaterialStatic Axial Load CapacityThrust Bearing TypePrice
TRITAN D14 Ball Thrust Bearing, D14, 1 5/16 Inch Bore Dia, 2 11/32 Inch Outside Dia | CU7BBL D141.312"2.344"-Steel7200 lbf.Grease, Oil15700 lbf.Banded Ball Thrust Bearing€121.69
TRITAN D17 Ball Thrust Bearing, D17, 1 1/2 Inch Bore Dia, 2 19/32 Inch Outside Dia | CU7BBM D171 1/2"2.594"-Steel7700 lbf.Grease, Oil18300 lbf.Banded Ball Thrust Bearing€62.05
TRITAN D18 Ball Thrust Bearing, D18, 1 9/16 Inch Bore Dia, 2 19/32 Inch Outside Dia | CU7BBN D181.562"2.594"-Steel7700 lbf.Grease, Oil18300 lbf.Banded Ball Thrust Bearing€75.58
TRITAN D19 Ball Thrust Bearing, D19, 1 5/8 Inch Bore Dia, 2 31/32 Inch Outside Dia | CU7BBP D191 5/8"2.969"-Steel10300 lbf.Grease, Oil25000 lbf.Banded Ball Thrust Bearing€80.87
TRITAN D21 Ball Thrust Bearing, D21, 1 3/4 Inch Bore Dia, 3 3/32 Inch Outside Dia | CU7BBQ D211 3/4"3.094"-Steel10600 lbf.Grease, Oil26500 lbf.Banded Ball Thrust Bearing€85.79
TRITAN D23 Ball Thrust Bearing, D23, 1 7/8 Inch Bore Dia, 3 7/32 Inch Outside Dia | CU7BBR D231 7/8"3.219"1250/1925 RPMSteel10800 lbf.Grease, Oil27500 lbf.Banded Ball Thrust Bearing€96.03
TRITAN D24 Ball Thrust Bearing, D24, 1 15/16 Inch Bore Dia, 3 7/32 Inch Outside Dia | CU7BBT D241.938"3.219"1250/1925 RPMSteel10800 lbf.Grease, Oil27500 lbf.Banded Ball Thrust Bearing€92.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN D40 Ball Thrust Bearing, D40, 3 Inch Bore Dia, 4 23/32 Inch Outside Dia, 1 Inch Overall Width
€463.44 /unit