Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN CCF 3/4SB Cam Follower, 3/4 Inch Dia, Steel, 1 Row, Dbl Sealed, Hex Socket, Crowned, 3/8-24 Thread | CU6YFP

TRITAN CCF 3/4SB Cam Follower, 3/4 Inch Dia, Steel, 1 Row, Dbl Sealed, Hex Socket, Crowned, 3/8-24 Thread

Item: CU6YFP Model: CCF 3/4SBCross Ref: 803C76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing TypeNeedle Roller
ClosureDouble Sealed
Drive LocationStud
Drive TypeHex Socket
Duty TypeStandard Duty
Face DesignHex Socket
FeaturesCam Followers (Also Know As Track Rollers) Are Designed With A Thick Outer Ring To Run Directly In A Track, Commonly Used In Industrial Applications Such As Material Handling Equipment, Ram Support Rollers And Indexing Equipment, Full Complement
Lube Port LocationStud End
Overall Length1 3/8"
Resistance PropertiesCorrosion Resistant
Roller Dia.3/4"
Roller Head TypeCrowned
Roller MaterialChrome Steel
Roller Width1/2"
Rolling Element Rows1
Stud Dia.3/8"
Stud Length7/8"
Stud MaterialSteel
Stud Thread Length3/8"
Stud Thread Size3/8"-24
Stud TypeConcentric
System Of MeasurementImperial
Roller Diameter3/4"
StandardsISO 9001
Stud Diameter3/8"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)3.49
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelRoller Head TypeRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthDuty TypeStud Thread LengthPrice
TRITAN CCF 1 1/2SB Cam Follower, 1 1/2 Inch Dia, Steel, 1 Row, Dbl Sealed, Hex Socket, Crowned | CU6YDQ CCF 1 1/2SBCrowned1 1/2"7/8"5/8"1 1/2"2 3/8"Standard Duty3/4"€55.65
TRITAN CF 1 1/2SB Cam Follower, 1 1/2 Inch Dia, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat | CU6YDR CF 1 1/2SBFlat1 1/2"7/8"5/8"1 1/2"2 3/8"Standard Duty3/4"€51.34
TRITAN CFE 1 1/4SB Cam Follower, 1 1/4 Inch Dia, Eccentric, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat | CU6YDT CFE 1 1/4SB--------€53.80
TRITAN CFH 1 1/4SB Cam Follower, 1 1/4 Inch Dia, Heavy, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat | CU6YDU CFH 1 1/4SB--------€42.04
TRITAN CF 1/2SB Cam Follower, 1/2 Inch Dia, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat, 3/8 Inch Roller Wd | CU6YEW CF 1/2SBFlat1/2"3/8"0.188"5/8"1"Standard Duty1/4"€28.83
TRITAN CFE 2 1/4SB Cam Follower, 2 1/4 Inch Dia, Eccentric, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat | CU6YEZ CFE 2 1/4SB--------€104.52
TRITAN CFH 2SB Cam Follower, 2 Inch Dia, Heavy, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat | CU6YFE CFH 2SBFlat2"1 1/4"1 1/8"2"3 1/4"Heavy Duty1"€89.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN CCF 3/4SB Cam Follower, 3/4 Inch Dia, Steel, 1 Row, Dbl Sealed, Hex Socket, Crowned, 3/8-24 Thread
€36.29 /unit