Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN CFE 1 1/4SB Cam Follower, 1 1/4 Inch Dia, Eccentric, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat | CU6YDT

TRITAN CFE 1 1/4SB Cam Follower, 1 1/4 Inch Dia, Eccentric, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat

Item: CU6YDT Model: CFE 1 1/4SBCross Ref: 803CC5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing TypeNeedle Roller
ClosureDouble Sealed
Drive LocationStud
Drive TypeHex Socket
Duty TypeStandard
Face DesignHex Socket
FeaturesCam Followers (Also Know As Track Rollers) Are Designed With A Thick Outer Ring To Run Directly In A Track, Commonly Used In Industrial Applications Such As Material Handling Equipment, RAM Support Rollers And Indexing Equipment, Full Complement
Lube Port LocationStud End
Overall Length2"
Resistance PropertiesCorrosion Resistant
Roller Diameter1 1/4"
Roller Head TypeFlat
Roller Width3/4"
Rolling Element Rows1
StandardsISO 9001
Stud Length1 1/4"
Stud MaterialSteel
Stud Thread Length5/8"
Stud Thread Size1/2"-20
Stud TypeEccentric
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelRoller Head TypeRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthDuty TypeStud Thread LengthPrice
TRITAN CCF 1 1/2SB Cam Follower, 1 1/2 Inch Dia, Steel, 1 Row, Dbl Sealed, Hex Socket, Crowned | CU6YDQ CCF 1 1/2SBCrowned1 1/2"7/8"5/8"1 1/2"2 3/8"Standard Duty3/4"€55.65
TRITAN CF 1 1/2SB Cam Follower, 1 1/2 Inch Dia, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat | CU6YDR CF 1 1/2SBFlat1 1/2"7/8"5/8"1 1/2"2 3/8"Standard Duty3/4"€51.34
TRITAN CFH 1 1/4SB Cam Follower, 1 1/4 Inch Dia, Heavy, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat | CU6YDU CFH 1 1/4SB--------€42.04
TRITAN CF 1/2SB Cam Follower, 1/2 Inch Dia, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat, 3/8 Inch Roller Wd | CU6YEW CF 1/2SBFlat1/2"3/8"0.188"5/8"1"Standard Duty1/4"€28.83
TRITAN CFE 2 1/4SB Cam Follower, 2 1/4 Inch Dia, Eccentric, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat | CU6YEZ CFE 2 1/4SB--------€104.52
TRITAN CFH 2SB Cam Follower, 2 Inch Dia, Heavy, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat | CU6YFE CFH 2SBFlat2"1 1/4"1 1/8"2"3 1/4"Heavy Duty1"€89.92
TRITAN CF 3SB Cam Follower, 3 Inch Dia, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat, 3 Inch Roller Wd | CU6YFL CF 3SB--------€249.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN CFE 1 1/4SB Cam Follower, 1 1/4 Inch Dia, Eccentric, Steel, 1 Row, Dbl Sealed, Hex Socket, Flat
€56.70 /unit