Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 35BS24H X 1/2 Roller Chain Sprocket, 1/2 Inch Bore Dia, 24 Teeth, Steel | CU6ZAU

TRITAN 35BS24H X 1/2 Roller Chain Sprocket, 1/2 Inch Bore Dia, 24 Teeth, Steel

Item: CU6ZAU Model: 35BS24H X 1/2Cross Ref: 55VY09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore Dia.1/2"
Bore TypeFixed
Chain Number35
FinishBlack Oxide
For Chain Number35.0
For Chain Pitch3/8"
For Number Of Strands1
Hub Dia.2"
Hub Projection0.707"
Hub TypeOne Side
IncludesSet Screws
Industry Chain Size35
Item - Roller Chain SprocketsRoller Chain Sprocket
KeywayNo
Keyway DepthNot Applicable
Keyway WidthNot Applicable
Length Through Bore7/8"
MaterialSteel
Maximum Bore Dia.1/2"
Number Of Set Screws2
Number Of Teeth24
Outside Dia.3.07"
Pitch Dia.2.873"
Set Screw LocationTwo Setscrews Only at 90°
Set Screw Size0.188"
Teeth Heat TreatmentHardened Teeth
Tooth Width0.168"
Width Across Tooth SetsNot Applicable
Bore Diameter1/2"
Hub Diameter2"
Maximum Bore Diameter1/2"
Outside Diameter3.07"
Pitch Diameter2.873"
StandardsANSI B29.1, BIS

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)2.54
Ship length (cm)7.8
Ship width (cm)7.8
Country of OriginCN

Product Variants

ProductModelFor Chain NumberFor Chain PitchBore Dia.Number Of TeethPitch Dia.Outside Dia.Length Through BoreFor Number Of StrandsPrice
TRITAN D80BS12H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 12 Teeth, Steel | CU6YPK D80BS12H X 1 1/280-21"1 1/2"123.864"4.33"2 1/2"2€136.61
TRITAN D60BS13H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 13 Teeth, Steel | CU6YPL D60BS13H X 1 1/260-23/4"1 1/2"133.134"3.49"2 1/8"2€79.86
TRITAN D80BS13H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 13 Teeth, Steel | CU6YPM D80BS13H X 1 1/280-21"1 1/2"134.179"4.66"2 1/2"2€141.28
TRITAN D60BS14H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 14 Teeth, Steel | CU6YPN D60BS14H X 1 1/260-23/4"1 1/2"143.371"3.74"2 1/8"2€89.79
TRITAN 60BS16H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 16 Teeth, Steel | CU6YPP 60BS16H X 1 1/260.03/4"1 1/2"163.845"4.22"1 1/4"1€49.44
TRITAN 50BS17H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 17 Teeth, Steel | CU6YPQ 50BS17H X 1 1/250.05/8"1 1/2"173.401"3 18/25"1"1€30.44
TRITAN 80BS17H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 17 Teeth, Steel | CU6YPR 80BS17H X 1 1/280.01"1 1/2"175.442"5.95"1 1/2"1€119.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 35BS24H X 1/2 Roller Chain Sprocket, 1/2 Inch Bore Dia, 24 Teeth, Steel
€31.94 /unit