BROWNING 1215896 Spur Gear, Finished Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ6GNT NSS8F20X3/4

BROWNING 1215896 NSS8F20X3/4 Spur Gear, Finished Bore, 14.5 Pressure Angle, 8 Pitch, Steel

Item: AZ6GNT Model: 1215896Cross Ref: NSS8F20X3/4
Limited Availability
€378.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.3/4"
Diametral Pitch8 DP
Face Width1 1/4"
Gear Ratio1:1
Hub Dia.2 1/8"
Hub Projection3/4"
MaterialSteel
Number Of Teeth20
Outside Dia.2 3/4"
Overall Length2"
Pitch Dia.2 1/2"
Pressure Angle14.5°
TypeFinished Bore Type 1

Shipping Info:

Ship weight (kg) 0.99
Country of OriginUS

Product Variants

ProductModelNumber Of TeethBore Dia.Pitch Dia.Outside Dia.Hub Dia.TypeDiametral PitchPressure AnglePrice
BROWNING 1215847 Spur Gear, Finished Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ3GMY NSS8F16X1 1215847161"2"2 1/4"1 5/8"Finished Bore8 DP14.5°€269.73
BROWNING 1215821 Spur Gear, Finished Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ6EXX NSS8F16X3/4 1215821163/4"2"2 1/4"1 5/8"Finished Bore8 DP14.5°€269.73
BROWNING 1215953 Spur Gear, Finished Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ6KLW NSS8F22X1 1215953221"2 3/4"3"2 3/8"Finished Bore Type 18 DP14.5°€359.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1215896 NSS8F20X3/4 Spur Gear, Finished Bore, 14.5 Pressure Angle, 8 Pitch, Steel
€378.10 /unit