Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE TLP604 Surge Protector Outlet Strip, 6 Outlets, NEMA 5-15R, NEMA 5-15P, 4 ft Cord Length, Gray | CU6YAV

TRIPP LITE TLP604 Surge Protector Outlet Strip, 6 Outlets, NEMA 5-15R, NEMA 5-15P, 4 ft Cord Length, Gray

Item: CU6YAV Model: TLP604Cross Ref: 2MY53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protector Outlet Strip
ApplicationHome And Office
Circuit Breaker1
ColorGray
Cord Length4 ft.
For Use WithDesktop, Network Or Home Computing Application Requiring AC Protection
Frequency50/60 Hz
Height1 1/4"
Housing MaterialPlastic
IncludesInstruction Manual With Warranty Information
Length10 3/8"
Max. Amps15A
Max. Surge Current36 kA
Medical Facility UseOutside Patient Care Areas (UL 1363)
Mounting StyleKeyhole
Number Of Conductors3
Number Of Transformer Outlets1
Outlet Center Distance28.5 mm
Plug ConfigurationNEMA 5-15P
Power IndicatorYes
Receptacle ConfigurationNEMA 5-15R
Sub-brandProtect It
Total Number Of Outlets6
Voltage120V AC
Width1 5/8"
Wire Size14 AWG
Communication PortNone
Hz50/60 Hz
Product TypeSurge Protector Outlet Strip
Rated Joules790J
StandardsAPPROVALS ROHS, CUL / CSA (CANADA), UL1363 (POWER TAP), UL1449 3RD EDITION (AC SUPPRESSION)
Trade DesignationSJT
Usb Charging Port0

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)3.18
Ship length (cm)26.35
Ship width (cm)4.13
Country of OriginCN

Product Variants

ProductModelNumber Of Transformer OutletsCord LengthApplicationTotal Number Of OutletsMax. AmpsHousing MaterialColorPlug ConfigurationPrice
TRIPP LITE TLP1208TELTV Surge, 12 Outlet, 8ft cord, 2880J, Modem | CU6XXG TLP1208TELTV8-------€77.58
TRIPP LITE TLP615B Surge, 6 Outlet, 15ft cord, 790J, Black | CU6XXH TLP615B2-------€51.84
TRIPP LITE TR-6FM Surge, 6 Outlet, 6ft cord, 3040J, Modem | CU6XXJ TR-6FM--------€90.08
TRIPP LITE TLP6B Surge, 6 Outlet, 6ft cord, 360J, Black, LED | CU6XXK TLP6B2-------€24.34
TRIPP LITE SUPER725B Surge, 7 Outlet, 25ft cord, 2160J, Black | CU6XXL SUPER725B4-------€91.48
TRIPP LITE SUPER7B Surge, 7 Outlet, 7ft cord, 2160J, Black | CU6XXM SUPER7B--------€41.34
TRIPP LITE SUPER-7 Surge, 7 Outlet, 7ft cord, 2160J, White | CU6XXN SUPER-7--------€48.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE TLP604 Surge Protector Outlet Strip, 6 Outlets, NEMA 5-15R, NEMA 5-15P, 4 ft Cord Length, Gray
€26.74 /unit