Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE SRWO8U22 Wall Mount Open Frame 8u 12u 22u | AE9CGN 6HKP1

TRIPP LITE SRWO8U22 Wall Mount Open Frame 8u 12u 22u

Item: AE9CGN Model: SRWO8U22Cross Ref: 6HKP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€264.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Mount Open Frame Rack
ColorBlack
Depth18 6/25"
FinishBlack
Load Rating150 lbs.
MaterialSteel
Mounting StyleWall
Width20.11"
Includes(2) Support Straps, (2) Top/Bottom Panel Frames, (8) Zip Ties, 3 mm Hex Key
Includes Mounting HardwareYes
Manufacturers Warranty Length5 yrs.
Mounting LocationWall
Overall Depth18 1/4"
Overall Height17 3/4"
Overall Load Capacity150 lbs.
Overall Width20 1/8"
Product TypeRack
Rack Units22
StandardsEIA/ECA-310-E, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 6.9975
Ship height (cm)7.87
Ship length (cm)54.86
Ship width (cm)49.53
HS code9403200018
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE SRWO8U22 Wall Mount Open Frame 8u 12u 22u
€264.49 /unit