TRIPP LITE SR42UBEIS Rack Enclosure Floor Mount Black 42u | AA4YDD 13J039

TRIPP LITE SR42UBEIS Rack Enclosure Floor Mount Black 42u

Item: AA4YDD Model: SR42UBEISCross Ref: 13J039
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,267.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRack Enclosure
Depth43"
FinishPowder Coat
Height79.82"
Load Rating3000 lbs.
MaterialSteel
Material Thickness16 ga.
Mounting StyleFloor
Rack Units42
Width23.63"
ColorBlack
Includes Mounting HardwareYes
Mounting LocationFloor
Overall Depth46 1/2"
Overall Height79 3/4"
Overall Width23 5/8"
Product TypeCabinet
StandardsEIA/ECA-310-E, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 218.7
Ship height (cm)231.14
Ship length (cm)113.03
Ship width (cm)64.77
HS code9403200020
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE SR42UBEIS Rack Enclosure Floor Mount Black 42u
€4,267.65 /unit