Item | Line Interactive UPS |
Cord Length | 6 ft. |
Depth | 25 1/5" |
Display Type | LED |
Frequency | 50/60 Hz |
Height | 5 1/5" |
Input Amps | 16A |
Mounting | Rack, Tower |
Nema Plug Configuration | 5-20P/C20 |
Nema Receptacle Configuration | NEMA 5-15R, NEMA 5-20R |
Number Of Outputs | 8 |
Phase | 1 |
Power Rating | 2.2 kVA |
Run Time | 30 min. |
Run Time (full Load) | 12 min. |
Ships Factory Direct | No |
Transfer Time | 2 ms to 4 ms |
Ups Type | Line Interactive |
Va Rating | 2.2 kVA |
Wattage | 1.92 kW |
Width | 17 1/2" |
Audible Alarm Conditions | Low Battery, Overload, Power Outage |
Automatic Voltage Regulation | Includes Automatic Voltage Regulation |
Battery Chemistry | Valve Regulated Lead Acid |
Battery Recharge Time | 4.5 hrs. |
Data Line Protection | Includes Data Line Surge Protection |
External Battery Compatible | External Battery Pack Compatible |
External Battery Pack Part Number | BP48V24-2U, BP48V27-2US, BP48V60RT-3U |
Housing Material | Steel |
Includes | (2) 9USTAND Tower Stand Kit, (2) POSTRMKITHD Two-Post Rackmount Kit, (4) Post rail Kit, 5 International Input Power Cables, SM2200RMDVTAA UPS System, USB, DB9 and EPO Cabling |
Includes Battery | Battery Included |
Input Current - Maximum | 16A |
Input Voltage | 120/230V AC |
Manufacturer Warranty | 2 yrs. |
Medical Grade | Not Medical Grade Approved |
Number Of Outlets - Surge Only | 8 |
Number Of Outlets - Ups | 8 |
Operating Temperature - Maximum | 104°F |
Operating Temperature - Minimum | 32°F |
Output Ports Included | DB9 Serial, EPO, SNMP, USB |
Output Voltage | 120V |
Overall Depth | 25.2" |
Overall Height | 5 1/4" |
Overall Width | 17 1/2" |
Plug Configuration | 5-20P, C20 |
Power Cord Length | 6 ft. |
Power Rating - Apparent | 2.2 kVA |
Power Rating - Real | 1.92 kW |
Receptacle Configuration | 5-15R, 5-20R |
Run Time - Full Load | 12 min. |
Run Time - Half Load | 30 min. |
Standards | CSA (CANADA), FCC PART 15 CLASS A (USA), NOM (MEXICO), ROHS, TRADE AGREEMENTS ACT (TAA), UL1778 |
Surge Suppression Rating | 340J |
Transfer Time - Maximum | 4 ms |
Transfer Time - Minimum | 2 ms |