Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE N201-007-BL Molded Patch Cable, Cat6, 7 ft, Blue | CU6XVY

TRIPP LITE N201-007-BL Molded Patch Cable, Cat6, 7 ft, Blue

Item: CU6XVY Model: N201-007-BLCross Ref: 43GD53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cable
ColorBlue
Connector GenderMale To Male
Gross Weight0.2 lbs.
Plenum RatedNo
ShieldingNo
Ships Factory DirectNo
Strain ReliefYes

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorPrice
TRIPP LITE N002-006-BK Cat5e Cable, Molded, RJ45 M/M, Black, 6ft | CU6XUY N002-006-BKBlack€4.37
TRIPP LITE N002-030-BL Cat5e Cable, Molded, RJ45 M/M, Blue, 30ft | CU6XUZ N002-030-BLBlue€12.32
TRIPP LITE N002-005-WH Cat5e Cable, Molded, RJ45 M/M, White, 5ft | CU6XVA N002-005-WHWhite€3.79
TRIPP LITE N001-007-BK Cat5e Cable, Snagless, Molded, Black, 7ft | CU6XVB N001-007-BKBlack€5.01
TRIPP LITE N001-010-BL Cat5e Cable, Snagless, Molded, Blue, 10ft | CU6XVC N001-010-BLBlue€7.17
TRIPP LITE N001-014-BL Cat5e Cable, Snagless, Molded, Blue, 14ft | CU6XVD N001-014-BLBlue€7.23
TRIPP LITE N204-010-BL-RA Cat6 Cable, Right Angle, RJ45, Blue, 10ft | CU6XVE N204-010-BL-RABlue€16.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE N201-007-BL Molded Patch Cable, Cat6, 7 ft, Blue
€9.43 /unit