Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE ISOTEL 6 ULTRA Surge Suppressor 12a 6 Outlet 6 Feet Gray | AE4CWV 5JK07

TRIPP LITE ISOTEL 6 ULTRA Surge Suppressor 12a 6 Outlet 6 Feet Gray

Item: AE4CWV Model: ISOTEL 6 ULTRACross Ref: 5JK07
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Outlet Strip
ColorGray
Cord Length6 ft.
Depth2 1/2"
Footnotes213
Frequency50/60 Hz
GradeResidential/Office/Computer Networks
Housing MaterialMetal
Length7"
Max. Amps12A
Max. Surge Current92 kA
Medical GradeNo
Mounting StyleMultiple Keyhole
Nema Receptacle ConfigurationNEMA 5-15R
Noise Reduction Rating Nrr40 dBA to 80 dBA
Number Of Outlets6
Number Of Transformer Outlets4
Plug Configuration5-15P
Power IndicatorYes
Rated Joules3330
Width3 1/2"
ApplicationCommercial And Industrial
Circuit Breaker1
Communication Port(2) RJ11 Telephone
For Use WithPremium AC And Phone Line Protection For Personal Computers With Peripherals, Network And Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point Of Sale Equipment, Audio/Video And Home Theater Systems" Any Home, Office
Height2 1/2"
Hz50/60 Hz
Includes(4) Safety Covers, RJ11 Telephone Cable
Medical Facility UseOutside Patient Care Areas (UL 1449)
Noise Attenuation40 dB to 80 dB
Number Of Conductors3
Outlet Center Distance39.45 mm Horizontal and 38.89 mm Vertical
Product TypeSurge Protector Outlet Strip
Receptacle ConfigurationNEMA 5-15R
StandardsAPPROVALS ROHS, CUL / CSA (CANADA), EXCEEDS IEEE 587 CATEGORY A&B SPECIFICATIONS, FCC PART 68 (COMMUNICATIONS), INDUSTRY CANADA (COMMUNICATIONS), TESTED TO UL1449 3RD EDITION BY ETL, UL1449 3RD EDITION (AC SUPPRESSION), UL497A (COMMUNICATIONS)
Total Number Of Outlets6
Usb Charging Port0
Voltage120V AC
Wire Size14 AWG

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)29.21
Ship length (cm)17.78
Ship width (cm)7.62
HS code8537109070
Country of OriginCN

Product Details:

    • Circuit Breaker (Yes)
    • Coax Surge Protection (No)
    • Outlet Surge Protection (Yes)
    • Telephone/Fax Surge Protection (Yes)

Product Variants

ProductModelMounting StyleRated JoulesMax. Surge CurrentNumber Of Transformer OutletsDepthPlug ConfigurationMedical GradeFootnotesPrice
TRIPP LITE SPS606HGRA Surge Suppressor 15a 6 Outlet 6 Feet Gray | AA8QTQ 19N899 SPS606HGRAKeyhole105019.5 kA11 1/2"Right Angle 5-15P-HGYes-€164.87
TRIPP LITE SPS610HGRA Surge Suppressor 15a 6 Outlet 10 Feet Gray | AA8QTR 19N901 SPS610HGRAKeyhole105019.5 kA11 1/2"Right Angle 5-15P-HGYes-€194.46
TRIPP LITE SPS-615-HG Surge Suppressor 15a 6 Outlet 15ft White | AD2NRP 3TA12 SPS-615-HGKeyhole105019.5 kA11 1/2"5-15P-HGYes11€185.89
TRIPP LITE ISOBAR 6 ULTRA HG Surge Suppressor 12a 6 Outlet 15 Feet Gray | AE4CPB 5JJ97 ISOBAR 6 ULTRA HGKeyhole333048 kA42 1/2"5-15P--€234.63
TRIPP LITE ISOBAR 6 ULTRA Surge Suppressor 12a 6 Outlet 6 Feet Gray | AE4CWR 5JK04 ISOBAR 6 ULTRAMultiple Keyhole3330135 kA42 1/2"5-15PNo13€135.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE ISOTEL 6 ULTRA Surge Suppressor 12a 6 Outlet 6 Feet Gray
€159.36 /unit