TRIPP LITE IS-1000 Isolation Transformer 1kva 4 Outlet | AC2HHW 2KGD4

TRIPP LITE IS-1000 Isolation Transformer 1kva 4 Outlet

Item: AC2HHW Model: IS-1000Cross Ref: 2KGD4
In Stock

Get it by Tuesday, Jun 17

€603.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIsolation Transformer
ColorBlack
Cord Length6 ft.
Depth10 1/2"
Enclosure TypeSmall Tower, Wall Mountable
Height7 1/4"
Input Voltage120V AC
MountingDesk Top
Nema Plug ConfigurationNEMA 5-15P
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Outlets4
Output Voltage120V AC
Phase1
Temp. RiseNot Rated
Va Rating1 kVA
Width7 1/4"

Shipping Info:

Ship weight (kg) 11.304
Ship height (cm)16
Ship length (cm)33.78
Ship width (cm)19.81
HS code8504316000
Country of OriginTW

Product Variants

ProductModelNumber Of OutletsHeightDepthInput VoltageOutput VoltageNema Plug ConfigurationNema Receptacle ConfigurationMountingPrice
TRIPP LITE IS-250 Isolation Transformer 250va 2 Outlet | AC2HHU 2KGD2 IS-25024 1/2"7 3/4"120V AC120V ACNEMA 5-15PNEMA 5-15RDesk Top€307.23
TRIPP LITE IS-500 Isolation Transformer 500va 4 Outlet | AC2HHV 2KGD3 IS-50045 1/2"8 1/2"120V AC120V ACNEMA 5-15PNEMA 5-15RDesk Top€474.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE IS-1000 Isolation Transformer 1kva 4 Outlet
€603.17 /unit